Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51428.015.0006 Spring Pin, 1.5mm Nominal Dia., A2 Grade | CG8HFA 41KL96

FABORY M51428.015.0006 Spring Pin, 1.5 mm Nominal Dia., SS, 6 mm Lg., Gr. A2, Plain, Slotted, 25 Pk

Item: CG8HFA Model: M51428.015.0006Cross Ref: 41KL96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
FinishPlain
GradeGrade A2
Length6 mm
MaterialStainless Steel
Nominal Dia.1.5 mm
System Of MeasurementMetric
TypeSlotted
Chamfer Diameter1.1 mm
Dimensional StandardsASME B18.8.3M/ISO 8750
End TypeChamfered
Material Grade/class18-8
Minimum Chamfer Length0.25 mm
Outside Diameter Tolerance+/-0.11 mm
Pin Diameter1.5 mm
Pin Length Tolerance+/-0.25 mm
Pin TypeSlotted
Resistance PropertiesCorrosion Resistant
Shank Length6 mm
StandardsD1481
Wall Thickness0.3 mm

Shipping Info:

Ship weight (kg) 0.0014
Country of OriginVaries

Product Variants

ProductModelFinishChamfer Dia.Max. Chamfer LengthMin. Chamfer LengthGradeDouble Shear StrengthWall ThicknessChamfer Length ReferencePkg. Qty.Price
DRIV-LOK SLTP0620437CP Spring Pin Slotted 7/16 x 1/16 L - Pack Of 100 | AE3BKH 5BB89 SLTP0620437CPPlain0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€15.13
DRIV-LOK SLTP0620562CP Spring Pin Slotted 9/16 x 1/16 L - Pack Of 100 | AE3BKJ 5BB91 SLTP0620562CPPassivated0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€15.73
DRIV-LOK SLTP0620687CP Spring Pin Slotted 11/16 x 1/16 L - Pack Of 100 | AE3BKK 5BB93 SLTP0620687CPPassivated0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€16.61
DRIV-LOK SLTP0780187CP Spring Pin Slotted 3/16 x 5/64 L - Pack Of 100 | AE3BKL 5BB97 SLTP0780187CPPassivated0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€16.09
DRIV-LOK SLTP0780312CP Spring Pin Slotted 5/16 x 5/64 L - Pack Of 100 | AE3BKM 5BB99 SLTP0780312CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€16.79
DRIV-LOK SLTP0780437CP Spring Pin Slotted 7/16 x 5/64 L - Pack Of 100 | AE3BKN 5BE11 SLTP0780437CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€13.28
DRIV-LOK SLTP0780625CP Spring Pin Slotted 5/8 x 5/64 L - Pack Of 100 | AE3BKP 5BE14 SLTP0780625CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€13.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51428.015.0006 Spring Pin, 1.5 mm Nominal Dia., SS, 6 mm Lg., Gr. A2, Plain, Slotted, 25 Pk
€9.83 /unit