Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 45166-50 Conical Centrifuge Tube, 50ml Capacity, 0.5 to 50ml Graduation Range, Glass, 12Pk | CH9XLX

KIMBLE CHASE 45166-50 Conical Centrifuge Tube, 50ml Capacity, 0.5 to 50ml Graduation Range, Glass, 12Pk

Item: CH9XLX Model: 45166-50Cross Ref: 52NL45
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,081.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConical Centrifuge Tube
Basic MaterialGlass
Body ColorClear
Body Diameter29 mm
Body Diameter - English1.14"
Body Material3.3 Borosilicate Glass
Capacity - Ml50 ml
Capacity - Oz1.69 oz.
ClarityTransparent
Closure Liner MaterialPTFE Faced Rubber
For Use WithCentrifuges
Gpi Thread Size/finish24-210
GraduatedYes
Graduation Increments - English0.016 oz., 0.03 oz.
Graduation Increments - Ml0.5 mL, 1 mL
Includes ClosureNo
Maximum Relative Centrifugal Force (x G)2980 xg
Overall Height147 mm
Overall Height - English5.78"
Screw Closure Size24 mm to 210 mm
Special FeaturesLegend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale
Tolerance+/-0.075, +/-0.15, +/-0.3, +/-0.5, +/-10
Tube TypeCentrifuge Tube

Shipping Info:

Ship weight (kg) 0.585

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 412510-0000 Centrifuge Tube, 100ml Capacity, 170mm Length | CH9UWF 412510-0000412510-00001€153.69
KIMBLE CHASE 73785-15 Centrifuge Tube, 15ml Capacity, 126mm Length, 125Pk | CH9UWG 73785-1573785-15125€246.02
KIMBLE CHASE 45212-50 Centrifuge Tube, 50ml Capacity, 123mm Length, 12Pk | CH9UWH 45212-5045212-5012€477.89
KIMBLE CHASE 73790-50 Centrifuge Tube, 50ml Capacity, 137mm Length, 72Pk | CH9UWJ 73790-5073790-5072€274.77
KIMBLE CHASE 45200-10 Conical Centrifuge Tube, 10ml Capacity, 0.1 to 10ml Graduation Range, 12Pk | CH9XLU 45200-1045200-1012€803.87
KIMBLE CHASE 45165-15 Conical Centrifuge Tube, 15ml Capacity, 0.1 to 15ml Graduation Range, Glass, 12Pk | CH9XLV 45165-1545165-1512€387.11
KIMBLE CHASE 45194-12 Conical Centrifuge Tube, 12ml Capacity, 12Pk | CH9XLW 45194-1245194-1212€138.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 45166-50 Conical Centrifuge Tube, 50ml Capacity, 0.5 to 50ml Graduation Range, Glass, 12Pk
€1,081.21 /unit