Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 45194-12 Conical Centrifuge Tube, 12ml Capacity, 12Pk | CH9XLW

KIMBLE CHASE 45194-12 Conical Centrifuge Tube, 12ml Capacity, 12Pk

Item: CH9XLW Model: 45194-12Cross Ref: 52NG40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConical Centrifuge Tube
Basic MaterialGlass
Body ColorClear
Body Diameter17 mm
Body Diameter - English0.66"
Body MaterialType I Borosilicate Glass
Capacity - Ml12 ml
Capacity - Oz0.4 oz.
ClarityTransparent
For Use WithCentrifuges
Maximum Relative Centrifugal Force (x G)2980 xg
Overall Height118 mm
Special FeaturesCalibrated TC (To Contain), Reusable
Tube TypeCentrifuge Tube

Shipping Info:

Ship weight (kg) 0.2925

Product Variants

ProductModelMPNPkg. Qty.Price
KIMBLE CHASE 412510-0000 Centrifuge Tube, 100ml Capacity, 170mm Length | CH9UWF 412510-0000412510-00001€153.69
KIMBLE CHASE 73785-15 Centrifuge Tube, 15ml Capacity, 126mm Length, 125Pk | CH9UWG 73785-1573785-15125€246.02
KIMBLE CHASE 45212-50 Centrifuge Tube, 50ml Capacity, 123mm Length, 12Pk | CH9UWH 45212-5045212-5012€477.89
KIMBLE CHASE 73790-50 Centrifuge Tube, 50ml Capacity, 137mm Length, 72Pk | CH9UWJ 73790-5073790-5072€274.77
KIMBLE CHASE 45200-10 Conical Centrifuge Tube, 10ml Capacity, 0.1 to 10ml Graduation Range, 12Pk | CH9XLU 45200-1045200-1012€803.87
KIMBLE CHASE 45165-15 Conical Centrifuge Tube, 15ml Capacity, 0.1 to 15ml Graduation Range, Glass, 12Pk | CH9XLV 45165-1545165-1512€387.11
KIMBLE CHASE 45166-50 Conical Centrifuge Tube, 50ml Capacity, 0.5 to 50ml Graduation Range, Glass, 12Pk | CH9XLX 45166-5045166-5012€959.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 45194-12 Conical Centrifuge Tube, 12ml Capacity, 12Pk
€151.24 /unit