Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1113103 Full Body Harness | CF2CLC 39Z880

DBI-SALA 70007426730 1113103 Full Body Harness

Item: CF2CLC Model: 70007426730Cross Ref: 39Z880 / 1113103
Limited Availability
€740.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Chest Strap BucklesNone
Hardware MaterialSteel
Harness ApplicationClimbing
Leg Strap BucklesQuick Connect
Webbing MaterialPolyester
Brand & Series3M DBI-SALA
Buckles (chest/leg)Quick-Connect
D-ring LocationsBack, Chest
FeaturesBuilt In Reflective Materials, Protected Labels
Harness ColorGray
Harness D-ring MaterialAluminum
Harness Sizing2XL
Harness StyleCrossover
Includes PaddingYes
Padding LocationBack, Shoulder, Leg
Rfid EquippedYes
Torso AdjustmentCam
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 2.16
Country of OriginUS

Product Variants

ProductModelChest Strap BucklesLeg Strap BucklesColorSizeHardware MaterialBack D-ringFront D-ringSide D-ringsPrice
DBI-SALA 1103085 Full Body Harness S 420 Lb. Black | AA7ZFX 16V456 70007411351Quick ConnectQuick ConnectBlackSAluminumYesNoNo€907.64
DBI-SALA 1103086 Full Body Harness M 420 Lb. Black | AA7ZFY 16V457 70007409470Quick ConnectQuick ConnectBlackMAluminumYesNoNo€907.64
DBI-SALA 1103087 Full Body Harness L 420 Lb. Black | AA7ZFZ 16V458 70007411369Quick ConnectQuick ConnectBlackLAluminumYesNoNo€907.64
DBI-SALA 1103088 Full Body Harness Xl 420 Lb. Black | AA7ZGA 16V459 70007411377Quick ConnectQuick ConnectBlackXLAluminumYesNoNo€907.64
DBI-SALA 1113315 Full Body Harness S 420 Lb. Black | AA7ZGB 16V460 70007429023Quick ConnectQuick ConnectBlackSAluminumYesNoYes€1,291.26
DBI-SALA 1113317 Full Body Harness L 420 Lb. Black | AA7ZGD 16V462 70007429031Quick ConnectQuick ConnectBlackLAluminumYesNoYes€1,291.26
DBI-SALA 1113318 Full Body Harness Xl 420 Lb. Black | AA7ZGE 16V463 70007422044Quick ConnectQuick ConnectBlackXLAluminumYesNoYes€1,291.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70007426730 1113103 Full Body Harness
€740.09 /unit