KERN AND SOHN TO 100-0.01EE Ultrasonic Thickness Gauge, External | CE8MDK

KERN AND SOHN TO 100-0.01EE Ultrasonic Thickness Gauge, 5 MHz Measuring Frequency, 0.01mm Readability

Item: CE8MDK Model: TO 100-0.01EE
In Stock

Get it by Thursday, Jun 12

€1,204.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUltrasonic Thickness Gauge
Battery Backup30 hrs.
Case Width31 mm
Housing Dimension31 mm x 69 mm x 130 mm
Housing Height130 mm
Housing Length69 mm
Max. Ambient Temp.40°C
Measuring Capacity Puls-echo0.75 mm to 600 mm
Min. Ambient Temp.-10°C
Readability0.01 mm
Sensor Dia.10 mm

Shipping Info:

Ship weight (kg) 1.33
Ship height (cm)9.5
Ship length (cm)22
Ship width (cm)37.5
Country of OriginCN

Product Variants

ProductModelCase WidthHousing DimensionBattery BackupMeasuring Capacity Puls-echoSensor Dia.Display TypeMin. Ambient Temp.ReadabilityPrice
KERN AND SOHN TN GOLD 80 Ultrasonic Thickness Gauge, External | CE8MDJ TN GOLD 80150 mm150 mm x 74 mm x 32 mm100 hrs.0.75 mm to 80 mm6 mmLCD-10°C0.01 mm€622.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN TO 100-0.01EE Ultrasonic Thickness Gauge, 5 MHz Measuring Frequency, 0.01mm Readability
€1,204.16 /unit