DAYTON 45J342 Compact Bender | AD6HHX

DAYTON 45J342 Compact Bender

Item: AD6HHX Model: 45J342
In Stock

Get it by Tuesday, Jun 10

€276.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bender
ActuationHand Lever
ApplicationBending
Bending Length (in.)2"
ColorGray
Compatible ShapeUniversal
ConstructionSteel
Cutting Width0.236"
Die Size1", 1 1/4", 1 1/2", 1 3/4", 2", 2 1/2", 3"
FeaturesLightweight, Portable
For Use With MetalMild Steel
MaterialSteel
Number Of Rollers7
Power SourceManual
Bending Length2"
Max. Bar Thickness5/16"
Max. Bar Width2"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)27.94
Ship length (cm)88.9
Ship width (cm)27.94
HS code8462290020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45J342 Compact Bender
€276.21 /unit