KERN AND SOHN TN GOLD 80 Ultrasonic Thickness Gauge, External | CE8MDJ

KERN AND SOHN TN GOLD 80 Gold Tester, 7 MHz Measuring Frequency, 0.01mm Readability

Item: CE8MDJ Model: TN GOLD 80
In Stock

Get it by Friday, Jun 13

€622.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUltrasonic Thickness Gauge
Battery Backup100 hrs.
Case Width150 mm
Digit Size14 mm
Display TypeLCD
Housing Dimension150 mm x 74 mm x 32 mm
Housing Height32 mm
Housing Length74 mm
Max. Ambient Temp.40°C
Measuring Capacity Puls-echo0.75 mm to 80 mm
Min. Ambient Temp.-10°C
Readability0.01 mm
Sensor Dia.6 mm

Shipping Info:

Ship weight (kg) 1.33
Ship height (cm)9.5
Ship length (cm)22
Ship width (cm)37.5
Country of OriginCN

Product Variants

ProductModelCase WidthHousing DimensionBattery BackupMeasuring Capacity Puls-echoSensor Dia.Display TypeMin. Ambient Temp.ReadabilityPrice
KERN AND SOHN TO 100-0.01EE Ultrasonic Thickness Gauge, External | CE8MDK TO 100-0.01EE31 mm31 mm x 69 mm x 130 mm30 hrs.0.75 mm to 600 mm10 mm--10°C0.01 mm€1,204.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN TN GOLD 80 Gold Tester, 7 MHz Measuring Frequency, 0.01mm Readability
€622.29 /unit