KERN AND SOHN NFN 1.5T-4M Drive Through Balance, Stainless Steel | CE8KPT

KERN AND SOHN NFN 1.5T-4M Drive Through Scale, Stainless Steel, 1500Kg Max. Weighing, 500g Readability

Item: CE8KPT Model: NFN 1.5T-4M
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,581.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Through Balance
Battery Recharge Time12 hrs.
Calibration ClassIII
Calibration Value0.5 Kg
Digit Size52 mm
Display TypeLCD
Housing MaterialStainless Steel
Input Voltage110-230V AC
Linearity-0.5 Kg to +0.5 Kg
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsKg
Min. Ambient Temp.-10°C
Minimum Weight10Kg
Platform Depth80 mm
Platform Height1200 mm
Platform Width1600 mm
Power SupplyPower Adapter
Readability500g
Rectangular Weighing Surface Size1000 mm x 1000 mm
Reproducibility0.5 Kg
Settling Time2 sec.
Weighing Capacity1500 Kg
Weighing Plate MaterialStainless Steel
Weighing Platform Dimensions1600 mm x 1200 mm x 80 mm
Weighing Surface Depth1000 mm
Weighing Surface Width1000 mm

Shipping Info:

Ship weight (kg) 66.4694
Ship height (cm)33.94
Ship length (cm)130.27
Ship width (cm)164.21
Country of OriginCN

Product Variants

ProductModelLinearityReproducibilityMinimum WeightCalibration ValueWeighing Surface DepthWeighing Surface WidthMeasuring UnitsWeighing CapacityPrice
KERN AND SOHN NFN 600K-1M Floor Scale, Stainless Steel | CE8KPU NFN 600K-1M-0.6 Kg to +0.6 Kg0.2 Kg4Kg0.2 Kg1000 mm1000 mmKg-€3,608.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN NFN 1.5T-4M Drive Through Scale, Stainless Steel, 1500Kg Max. Weighing, 500g Readability
€3,581.24 /unit