Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 505-M Hand Protection Cut Resistant Gloves, M, Natural, Pair | CL9HYQ

PIP 505-M Hand Protection Cut Resistant Gloves, M, Natural, Pair

Item: CL9HYQ Model: 505-MCross Ref: 36VD37
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level3
Ansi/isea Cut LevelANSI A4
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSmooth
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
En 388 Rating4542
En Iso 374-5 Microorganism Protection TypeNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Liner MaterialATA, Lycra
Glove PerformanceHigh Grip
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Impact Protection StyleStandard
Includes Reinforced Thumb CrotchNo
Knit MaterialATA
Knit Material ColorYellow
Latex-freeNo
Lint-freeNo
Pairs Per Package12
Silicone-freeYes
Size- AlphaM
Size- Numeric8
Sold AsPair
StandardsTAA COMPLIANT
Thickness13 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.45
Country of OriginKR

Product Variants

ProductModelAnsi/isea Cut LevelAnsi/isea Abrasion LevelColorSizeCuff StyleCoating CoverageCoating TextureLatex-freePkg. Qty.Price
PIP 09-K1700/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL8TYQ 09-K1700/XXL--------1€267.84
PIP 73-1703/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL9KYG 73-1703/XXL--------1€423.36
PIP 120-4100/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Pair | CL8UKL 120-4100/XXL--------1€47.92
PIP 16-354/XXL Hand Protection Cut Resistant Gloves, 2XL, Burgundy, Dozen | CL8WCU 16-354/XXL--------1€76.68
PIP 720DGUV/XXL Hand Protection Cut Resistant Gloves, 2XL, Dark Green, Pair | CL9KXX 720DGUV/XXL--------1€7.09
RFQ
PIP 15-210/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VEH 15-210/XXL--------1€151.63
PIP 15-340/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VGF 15-340/XXL--------12€162.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 505-M Hand Protection Cut Resistant Gloves, M, Natural, Pair
€15.34 /unit