GRAINGER 10585_12_0 8620 Alloy Steel Rod, 6 Inch Outside Dia, +0.125 in, 12 Inch Overall Length | CP7DLT

GRAINGER 10585_12_0 Alloy Steel Rod, 6 Inch Outside Dia, +0.125 in, 12 Inch Overall Length

Item: CP7DLT Model: 10585_12_0Cross Ref: 799CF0
In Stock

Get it by Tuesday, Jun 17

€912.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell Hardness183
FabricationHot Rolled
FinishMill
GradeGrade 8620
Length12"
Length Tolerance0" to +0.125"
Machinability65%
MaterialAlloy Steel
Outside Dia.6"
Outside Dia. Tolerance+0.125"
Rockwell HardnessRockwell B89
ShapeRod
Tensile Strength92000 psi
Tolerance RatingOversized
Yield Strength52000 psi
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Material GradeGrade 8620
Mechanical FinishMill
Outside Diameter6"
Outside Diameter Tolerance+0.125"
Overall Length12"
StandardsASTM A108
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 43.416
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Outside Dia. ToleranceTolerance RatingRockwell HardnessBrinell HardnessYield StrengthTensile StrengthFabricationPrice
GRAINGER 7372_12_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMN 7372_12_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€57.07
GRAINGER 7372_36_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, 36 Inch Size Overall Length | CP7CMP 7372_36_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€138.38
GRAINGER 7372_72_0 4130 Alloy Steel Rod, 1 1/2 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMQ 7372_72_01 1/2"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€220.90
GRAINGER 7370_12_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMR 7370_12_01 1/4"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€43.87
GRAINGER 7370_72_0 4130 Alloy Steel Rod, 1 1/4 Inch Size Outside Dia, +/-0.004 In, 6 Ft Overall Length | CP7CMT 7370_72_01 1/4"-0.004" to +0.004"StandardRockwell B9219763000 psi97000 psiCold Finished€181.47
GRAINGER 7374_12_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 12 Inch Size Overall Length | CP7CMU 7374_12_01 3/4"-0.005" to +0.005"StandardRockwell B9219763000 psi97000 psiCold Finished€124.50
GRAINGER 7374_24_0 4130 Alloy Steel Rod, 1 3/4 Inch Size Outside Dia, 24 Inch Size Overall Length | CR3BTK 7374_24_01 3/4"-0.005" to +0.005"StandardRockwell B9219763000 psi97000 psiCold Finished€263.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 10585_12_0 Alloy Steel Rod, 6 Inch Outside Dia, +0.125 in, 12 Inch Overall Length
€912.97 /unit