Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 94096 Keyseat Cutter Hss 14t Lh 3/16 Inch Face | AG3UBL 33UY32

KEO 94096 Keyseat Cutter Hss 14t Lh 3/16 Inch Face

Item: AG3UBL Model: 94096Cross Ref: 33UY32
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyseat Cutter
American Standard No.610
Cutter Dia.1 1/4"
Face Width0.188"
FinishUncoated
Left/right HandLeft
MaterialHigh Speed Steel
Number Of Pieces1
Number Of Teeth14
Overall Length2.187"
ShankStraight
Shank Dia.1/2"
Tooth TypeStraight
TypeStandard
Cutter Thickness3/16"
Cutting DirectionLeft Hand
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Neck Dia.5/16"
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)6.99
Ship length (cm)6.99
Ship width (cm)3.18
HS code8207706060

Product Variants

ProductModelCutter Dia.Overall LengthNumber Of TeethFinishFace WidthAmerican Standard No.Shank Dia.TypePrice
KEO 62010 Keyseat Cutter High Speed Steel 1/4 Inch #202 Straight Tooth | AC2XXL 2NYJ9 620101/4"2.062"-Bright0.062"2021/2"-€44.22
KEO 62020 Keyseat Cutter High Speed Steel 5/16 Inch #202 1/2 Straight Tooth | AC2XXM 2NYK1 620200.312"2.062"-Bright0.062"-1/2"-€40.08
KEO 63020 Keyseat Cutter High Speed Steel 5/16 Inch #302 1/2 Straight Tooth | AC2XXN 2NYK2 630200.312"2.094"-Bright0.094"-1/2"-€45.24
KEO 62030 Keyseat Cutter High Speed Steel 3/8 Inch #203 Straight Tooth | AC2XXP 2NYK3 620303/8"2.062"-Bright0.062"2031/2"-€41.00
KEO 63030 Keyseat Cutter High Speed Steel 3/8 Inch #303 Straight Tooth | AC2XXQ 2NYK4 630303/8"2.094"-Bright0.094"3031/2"-€41.02
KEO 64030 Keyseat Cutter High Speed Steel 3/8 Inch #403 Straight Tooth | AC2XXR 2NYK5 640303/8"2 1/8"-Bright1/8"4031/2"-€41.37
KEO 62040 Keyseat Cutter High Speed Steel 1/2 Inch #204 Straight Tooth | AC2XXT 2NYK6 620401/2"2.062"-Bright0.062"2041/2"-€42.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 94096 Keyseat Cutter Hss 14t Lh 3/16 Inch Face
€104.42 /unit