Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 94038 Keyseat Cutter Carbide Tip 7/8 #507 Stag | AC3GUV 2TFU1

KEO 94038 Keyseat Cutter Carbide Tip 7/8 #507 Stag

Item: AC3GUV Model: 94038Cross Ref: 2TFU1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyseat Cutter
American Standard No.507
Cutter Dia.7/8"
Cutter Thickness5/32"
Cutting DirectionRight Hand
Face Width0.156"
FinishBright
Left/right HandRight
MaterialCarbide Tipped
Neck Dia.15/64"
Number Of Pieces1500
Number Of Teeth6
Overall Length2.156"
Primary Material ApplicationAll Materials
ShankStraight
Shank Dia.1/2"
System Of MeasurementFractional Inch
Tooth TypeStaggered
TypeStandard

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)7.37
Ship length (cm)3.3
Ship width (cm)3.3
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMaterialCutter Dia.Cutter ThicknessOverall LengthNumber Of TeethNeck Dia.Face WidthAmerican Standard No.Price
KEO 93971 Keyseat Cutter Carbide Tip 1/2 #204 Str | AC3GRV 2TFK9 93971Carbide Tipped1/2"1/16"2.062"61/8"0.062"204€145.11
KEO 93977 Keyseat Cutter Carbide Tip 1/2 #304 Str | AC3GRW 2TFL1 93977Carbide Tipped1/2"3/32"2.094"65/32"0.094"304€143.31
KEO 93983 Keyseat Cutter Carbide Tip 1/2 #404 Str | AC3GRX 2TFL2 93983Carbide1/2"1/8"2 1/8"63/16"1/8"404€148.83
KEO 93989 Keyseat Cutter Carbide Tip 5/8 #305 Str | AC3GRY 2TFL3 93989Carbide5/8"3/32"2.094"63/16"0.094"305€150.06
KEO 93995 Keyseat Cutter Carbide Tip 5/8 #405 Str | AC3GRZ 2TFL4 93995Carbide5/8"1/8"2 1/8"67/32"1/8"405€156.48
KEO 94001 Keyseat Cutter Carbide Tip 5/8 #505 Str | AC3GTA 2TFL5 94001Carbide Tipped5/8"5/32"2.156"61/4"0.156"505€150.34
KEO 94007 Keyseat Cutter Carbide Tip 5/8 #605 Str | AC3GTB 2TFL6 94007Carbide Tipped5/8"3/16"2.187"61/4"0.188"605€156.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 94038 Keyseat Cutter Carbide Tip 7/8 #507 Stag
€233.91 /unit