Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 93977 Keyseat Cutter Carbide Tip 1/2 #304 Str | AC3GRW 2TFL1

KEO 93977 Keyseat Cutter Carbide Tip 1/2 #304 Str

Item: AC3GRW Model: 93977Cross Ref: 2TFL1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyseat Cutter
American Standard No.304
Cutter Dia.1/2"
Cutter Thickness3/32"
Cutting DirectionRight Hand
Face Width0.094"
FinishBright
Left/right HandRight
MaterialCarbide Tipped
Neck Dia.5/32"
Number Of Pieces1500
Number Of Teeth6
Overall Length2.094"
Primary Material ApplicationAll Materials
ShankStraight
Shank Dia.1/2"
System Of MeasurementFractional Inch
Tooth TypeStraight
TypeStandard
American Standard Size304
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)6.86
Ship length (cm)2.03
Ship width (cm)2.29
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMaterialCutter Dia.Cutter ThicknessOverall LengthNumber Of TeethNeck Dia.Face WidthAmerican Standard No.Price
KEO 93971 Keyseat Cutter Carbide Tip 1/2 #204 Str | AC3GRV 2TFK9 93971Carbide Tipped1/2"1/16"2.062"61/8"0.062"204€145.11
KEO 93983 Keyseat Cutter Carbide Tip 1/2 #404 Str | AC3GRX 2TFL2 93983Carbide1/2"1/8"2 1/8"63/16"1/8"404€148.83
KEO 93989 Keyseat Cutter Carbide Tip 5/8 #305 Str | AC3GRY 2TFL3 93989Carbide5/8"3/32"2.094"63/16"0.094"305€150.06
KEO 93995 Keyseat Cutter Carbide Tip 5/8 #405 Str | AC3GRZ 2TFL4 93995Carbide5/8"1/8"2 1/8"67/32"1/8"405€156.48
KEO 94001 Keyseat Cutter Carbide Tip 5/8 #505 Str | AC3GTA 2TFL5 94001Carbide Tipped5/8"5/32"2.156"61/4"0.156"505€150.34
KEO 94007 Keyseat Cutter Carbide Tip 5/8 #605 Str | AC3GTB 2TFL6 94007Carbide Tipped5/8"3/16"2.187"61/4"0.188"605€156.95
KEO 94013 Keyseat Cutter Carbide Tip 3/4 #406 Str | AC3GTC 2TFL7 94013Carbide Tipped3/4"1/8"2 1/8"61/4"1/8"406€155.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 93977 Keyseat Cutter Carbide Tip 1/2 #304 Str
€153.59 /unit