Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 61029 Keyseat Cutter Carbide Head #1212 14t 1/4 Inch Face | AG3TNV 33UV54

KEO 61029 Keyseat Cutter Carbide Head #1212 14t 1/4 Inch Face

Item: AG3TNV Model: 61029Cross Ref: 33UV54
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€379.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyseat Cutter
American Standard No.1212
Cutter Dia.1 3/8"
Cutter Thickness1/4"
Cutting DirectionRight Hand
Face Width1/4"
FinishUncoated
Left/right HandRight
MaterialCarbide
Neck Dia.13/32"
Number Of Pieces1
Number Of Teeth14
Overall Length2 1/4"
Primary Material ApplicationAll Materials
ShankStraight
Shank Dia.1/2"
System Of MeasurementFractional Inch
Tooth TypeStraight
TypeStandard
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)3.81
HS code8207706060

Product Variants

ProductModelMaterialCutter Dia.Cutter ThicknessOverall LengthNumber Of TeethNeck Dia.Face WidthAmerican Standard No.Price
KEO 61000 Keyseat Cutter Carbide Head #505 10t 1/16 Inch Face | AG3TMN 33UV25 61000Carbide Tipped1/2"1/16"2.062"107/32"0.062"505€147.29
KEO 61001 Keyseat Cutter Carbide Head #605 10t 3/32 Inch Face | AG3TMP 33UV26 61001Carbide Tipped1/2"3/32"2.094"107/32"0.094"605€158.37
KEO 61002 Keyseat Cutter Carbide Head #406 10t Rh 1/8 Inch Face | AG3TMQ 33UV27 61002Carbide Tipped1/2"1/8"2 1/8"107/32"1/8"406€156.43
KEO 61003 Keyseat Cutter Carbide Head #506 10t 3/32 Inch Face | AG3TMR 33UV28 61003Carbide Tipped5/8"3/32"2.094"101/4"0.094"506€166.22
KEO 61004 Keyseat Cutter Carbide Head #606 10t Rh 1/8 Inch Face | AG3TMT 33UV29 61004Carbide Tipped5/8"1/8"2 1/8"101/4"1/8"606€164.14
KEO 61005 Keyseat Cutter Carbide Head #806 10t 5/32 Inch Face | AG3TMU 33UV30 61005Carbide Tipped5/8"5/32"2.156"109/32"0.156"806€167.27
KEO 61006 Keyseat Cutter Carbide Head #507 10t 3/16 Inch Face | AG3TMV 33UV31 61006Carbide Tipped5/8"3/16"2.187"109/32"0.188"507€167.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 61029 Keyseat Cutter Carbide Head #1212 14t 1/4 Inch Face
€379.53 /unit