Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO SS-3/8D3/4 Socket 3/8 Inch Drive 3/4 Inch 6 Point Standard | AD9GFZ 4RPV4

AMPCO METAL SS-3/8D3/4 Socket 3/8 Inch Drive 3/4 Inch 6 Point Standard

Item: AD9GFZ Model: SS-3/8D3/4Cross Ref: 4RPV4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/8"
Drive TypeSquare
FinishNatural
MaterialAluminum, Bronze
Number Of Points6
Output TypeHex
Overall Length1.187"
Socket DepthStandard
System Of MeasurementSAE
Tether CapableNot Tether Capable
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeSAE
Non-sparkingYes
Product TypeNonsparking Socket
Socket Shape6-Point
Socket Size3/4"
StandardsFM APPROVED, ASTM A342
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)3.3
Ship length (cm)7.62
Ship width (cm)3.3
HS code8204200000
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthDrive SizeNumber Of PointsSocket DepthFinishSizeDrive TypePrice
AMPCO SS-3/8D1/4 Socket 3/8 Inch Drive 1/4 Inch 6 Point Standard | AD9GFQ 4RPU5 SS-3/8D1/4Aluminum, Bronze3/4"3/8"6StandardNatural-Square€84.89
AMPCO SS-3/8D5/16 Socket 3/8 Inch Drive 5/16 Inch 6 Point Standard | AD9GFR 4RPU6 SS-3/8D5/16Aluminum Bronze3/4"3/8"6StandardNatural-Square€85.04
AMPCO SS-3/8D3/8 Socket 3/8 Inch Drive 3/8 Inch 6 Point Standard | AD9GFT 4RPU7 SS-3/8D3/8Aluminum, Bronze0.812"3/8"6StandardNatural-Square€80.75
AMPCO SS-3/8D7/16 Socket 3/8 Inch Drive 7/16 Inch 6 Point Standard | AD9GFU 4RPU8 SS-3/8D7/16Aluminum, Bronze7/8"3/8"6StandardNatural-Square€93.14
AMPCO SS-3/8D1/2 Socket 3/8 Inch Drive 1/2 Inch 6 Point Standard | AD9GFV 4RPU9 SS-3/8D1/2Aluminum Bronze0.938"3/8"6StandardNatural-Square€87.70
AMPCO SS-3/8D9/16 Socket 3/8 Inch Drive 9/16 Inch 6 Point Standard | AD9GFW 4RPV1 SS-3/8D9/16Aluminum, Bronze1.062"3/8"6StandardNatural-Square€85.81
AMPCO SS-3/8D5/8 Socket 3/8 Inch Drive 5/8 Inch 6 Point Standard | AD9GFX 4RPV2 SS-3/8D5/8Aluminum, Bronze1 1/8"3/8"6StandardNatural-Square€107.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL SS-3/8D3/4 Socket 3/8 Inch Drive 3/4 Inch 6 Point Standard
€153.88 /unit