Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 61011 Keyseat Cutter Carbide Head #708 12t 5/32 Inch Face | AG3TNA 33UV36

KEO 61011 Keyseat Cutter Carbide Head #708 12t 5/32 Inch Face

Item: AG3TNA Model: 61011Cross Ref: 33UV36
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyseat Cutter
American Standard No.708
Cutter Dia.7/8"
Cutter Thickness5/32"
Cutting DirectionRight Hand
Face Width0.156"
FinishUncoated
Left/right HandRight
MaterialCarbide Tipped
Neck Dia.9/32"
Number Of Pieces1
Number Of Teeth12
Overall Length2.156"
Primary Material ApplicationAll Materials
ShankStraight
Shank Dia.1/2"
System Of MeasurementFractional Inch
Tooth TypeStraight
TypeStandard

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)3.81
HS code8207706060

Product Variants

ProductModelMaterialCutter Dia.Cutter ThicknessOverall LengthNumber Of TeethNeck Dia.Face WidthAmerican Standard No.Price
KEO 61000 Keyseat Cutter Carbide Head #505 10t 1/16 Inch Face | AG3TMN 33UV25 61000Carbide Tipped1/2"1/16"2.062"107/32"0.062"505€147.29
KEO 61001 Keyseat Cutter Carbide Head #605 10t 3/32 Inch Face | AG3TMP 33UV26 61001Carbide Tipped1/2"3/32"2.094"107/32"0.094"605€158.37
KEO 61002 Keyseat Cutter Carbide Head #406 10t Rh 1/8 Inch Face | AG3TMQ 33UV27 61002Carbide Tipped1/2"1/8"2 1/8"107/32"1/8"406€156.43
KEO 61003 Keyseat Cutter Carbide Head #506 10t 3/32 Inch Face | AG3TMR 33UV28 61003Carbide Tipped5/8"3/32"2.094"101/4"0.094"506€166.22
KEO 61004 Keyseat Cutter Carbide Head #606 10t Rh 1/8 Inch Face | AG3TMT 33UV29 61004Carbide Tipped5/8"1/8"2 1/8"101/4"1/8"606€164.14
KEO 61005 Keyseat Cutter Carbide Head #806 10t 5/32 Inch Face | AG3TMU 33UV30 61005Carbide Tipped5/8"5/32"2.156"109/32"0.156"806€167.27
KEO 61006 Keyseat Cutter Carbide Head #507 10t 3/16 Inch Face | AG3TMV 33UV31 61006Carbide Tipped5/8"3/16"2.187"109/32"0.188"507€167.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 61011 Keyseat Cutter Carbide Head #708 12t 5/32 Inch Face
€228.49 /unit