Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 56200 Countersink Pilot 2.5 Mm Bore Diameter 6 Mm | AA4FCT 12J463

KEO 56200 Countersink Pilot 2.5 Mm Bore Diameter 6 Mm

Item: AA4FCT Model: 56200Cross Ref: 12J463
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.6 mm
FinishBright
Number Of Flutes3
Overall Length71 mm
Pilot Dia.2.5 mm
Shank Dia.5 mm
TypeCap Screw
Bore Dia.6 mm
Counterbore TypeStandard
For Screw SizeM3
Material - MachiningCobalt
Measurement SystemMetric
Pilot Length2.5 mm
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeS3
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.44
Ship length (cm)10.48
Ship width (cm)0.48
HS code8207906000
Country of OriginUS

Product Variants

ProductModelPilot Dia.Overall LengthShank Dia.Body Dia.FinishNumber Of FlutesTypePrice
KEO 56201 Countersink Pilot 3.2 Mm Bore Diameter 6 Mm | AA4FCU 12J464 562013.2 mm71 mm5 mm6 mmBright3Cap Screw€51.76
KEO 56202 Countersink Pilot 3.4 Mm Bore Diameter 6 Mm | AA4FCV 12J465 562023.4 mm71 mm5 mm6 mmBright3Cap Screw€52.80
KEO 56203 Countersink Pilot 2.9 Mm Bore Diameter 6.5 Mm | AA4FCW 12J466 562032.9 mm71 mm5 mm6.5 mmBright3Cap Screw€61.49
KEO 56204 Countersink Pilot 3.7 Mm Bore Diameter 6.5 Mm | AA4FCX 12J467 562043.7 mm71 mm5 mm6.5 mmBright3Cap Screw€61.15
KEO 56205 Countersink Pilot 3.9 Mm Bore Diameter 6.5 Mm | AA4FCY 12J468 562053.9 mm71 mm5 mm6.5 mmBright3Cap Screw€58.02
KEO 56206 Countersink Pilot 3.3 Mm Bore Diameter 8 Mm | AA4FCZ 12J469 562063.3 mm71 mm5 mm8 mmBright3Cap Screw€61.55
KEO 56207 Countersink Pilot 4.3 Mm Bore Diameter 8 Mm | AA4FDA 12J470 562074.3 mm71 mm5 mm8 mmBright3Cap Screw€58.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 56200 Countersink Pilot 2.5 Mm Bore Diameter 6 Mm
€60.33 /unit