Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55791-TiALN Countersink 6 Flutes 82 Degree 1/8 Tialn | AD6YEN 4CJX1

KEO 55791-TiALN Countersink 6 Flutes 82 Degree 1/8 Tialn

Item: AD6YEN Model: 55791-TiALNCross Ref: 4CJX1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
ApplicationFor Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia.1/8"
FinishTiAlN
Included Angle82°
MaterialCarbide
Number Of Flutes6
Number Of Pieces1
Overall Length1 1/4"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/8"
System Of MeasurementFractional Inch
TypeSingle Ended
Countersink Angle82°
Finish - MachiningTiAlN
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)6.6
Ship length (cm)1.78
Ship width (cm)1.78
HS code8207904500
Country of OriginUS

Product Variants

ProductModelBody Dia.Shank Dia.FinishOverall LengthNumber Of FlutesMaterialPrimary Material ApplicationPrice
KEO 55780 Countersink 6 Flutes 60 Degree 1/8 Carbide | AD6YDF 4CJT7 557801/8"1/8"Uncoated1 1/4"6CarbideSteel€21.54
KEO 55781 Countersink 6 Flutes 60 Degree 3/16 Carbide | AD6YDG 4CJT8 557810.188"0.188"Uncoated1 3/8"6CarbideSteel€22.03
KEO 55782 Countersink 6 Flutes 60 Degree 1/4 Carbide | AD6YDH 4CJT9 557821/4"1/4"Uncoated1 1/2"6CarbideSteel€32.57
KEO 55783 Countersink 6 Flutes 60 Degree 3/8 Carbide | AD6YDJ 4CJU1 557833/8"1/4"Uncoated1 3/4"6CarbideSteel€46.86
KEO 55784 Countersink 6 Flutes 60 Degree 1/2 Carbide | AD6YDK 4CJU2 557841/2"1/4"Uncoated2"6CarbideSteel€67.13
KEO 55785 Countersink 6 Flutes 60 Degree 5/8 Carbide | AD6YDL 4CJU3 557855/8"3/8"Uncoated2 1/4"6CarbideSteel€100.83
KEO 55786 Countersink 6 Flutes 60 Degree 3/4 Carbide | AD6YDM 4CJU4 557863/4"1/2"Uncoated2 5/8"6CarbideSteel€147.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55791-TiALN Countersink 6 Flutes 82 Degree 1/8 Tialn
€29.41 /unit