Flat Shipping

Flat Shipping at €24.99 + VAT

FLEX-STRUT FS-5123 E/G Corner Connector, 90 Deg, 4 Holes, 9/16 Inch Hole Dia, Steel | CP6BEM

FLEX-STRUT FS-5123 E/G Corner Connector, 90 Deg, 4 Holes, 9/16 Inch Hole Dia, Steel

Item: CP6BEM Model: FS-5123 E/GCross Ref: 253P50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Connector
ColorSilver
Depth3 1/2"
Elbow Angle90°
FinishElectroplated
Fitting TypeRight Angled Corner
Hole Dia.9/16"
Hole Spacing2"
MaterialSteel
Number Of Holes4
Overall Length4 1/8"
Thickness1/4"
Width1 5/8"
Hole Diameter9/16"
Overall Depth3 1/2"
Overall Width1 5/8"
Weight1 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)8.89
Ship length (cm)10.48
Ship width (cm)4.13
Country of OriginUS

Product Variants

ProductModelNumber Of HolesDepthOverall LengthFitting TypeFinishMaterialColorThicknessPrice
FLEX-STRUT FS-5142-45 E/G Angle Connector - Open & Closed, 2 Holes | CP6BEC FS-5142-45 E/G2-------€7.59
FLEX-STRUT FS-5144-45 E/G Angle Connector - Open & Closed, 4 Holes | CP6BED FS-5144-45 E/G4-------€9.21
FLEX-STRUT FS-5145-60 E/G Angle Connector - Open & Closed, 4 Holes, Angle, Open, 60 Deg, 4-Hole | CP6BEE FS-5145-60 E/G4-------€5.86
FLEX-STRUT FS-5525 E/G Wing Connector, Tree-Way, 12 Holes, 9/16 Inch Hole Dia, Steel | CP6BEJ FS-5525 E/G123 7/8"9 3/16"Three Way Corner ConnectionElectroplatedSteelSilver1/4"€21.66
FLEX-STRUT FS-5514 E/G Wing Connector, Tree-Way, 6 Holes, 9/16 Inch Hole Dia, Steel | CP6BEK FS-5514 E/G62"5 13/32"Three Way Wing ConnectionElectroplatedSteelSilver1/4"€11.56
FLEX-STRUT FS-5526 E/G Wing Connector, Tree-Way, 6 Holes, 9/16 Inch Hole Dia, Steel | CP6BEL FS-5526 E/G63 7/8"5 5/8"Gusset Corner ConnectionElectroplatedSteelSilver1/4"€29.21
FLEX-STRUT FS-5103 E/G Corner Connector, 90 Deg, 2 Holes, 9/16 Inch Hole Dia, Steel, Silver | CP6BEN FS-5103 E/G21 7/8"2"Right Angled CornerElectroplatedSteelSilver1/4"€3.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEX-STRUT FS-5123 E/G Corner Connector, 90 Deg, 4 Holes, 9/16 Inch Hole Dia, Steel
€5.95 /unit