Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55712 Countersink 1 Flutes 82 Degree 1/4 Carbide | AD3KYN 3ZXX8

KEO 55712 Countersink 1 Flutes 82 Degree 1/4 Carbide

Item: AD3KYN Model: 55712Cross Ref: 3ZXX8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
ApplicationFor Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia.1/4"
FinishUncoated
Included Angle82°
MaterialCarbide
Number Of Flutes1
Number Of Pieces1
Overall Length1 1/2"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/4"
System Of MeasurementFractional Inch
TypeSingle Ended

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.78
Ship length (cm)6.86
Ship width (cm)1.78
HS code8207904500
Country of OriginUS

Product Variants

ProductModelMaterialFinishBody Dia.Shank Dia.Overall LengthNumber Of FlutesPrimary Material ApplicationPrice
KEO 53146 Countersink 1 Flutes 60 Degree 1/4 High Speed Steel Uncoated | AA9GYA 1DBW9 53146High Speed SteelUncoated1/4"1/4"1 1/2"1Steel€13.63
KEO 53386 Countersink 1 Flutes 60 Degree 3/8 High Speed Steel Uncoated | AA9GYB 1DBX1 53386High Speed SteelUncoated3/8"1/4"1 3/4"1Steel€14.84
KEO 53126 Countersink 1 Flutes 60 Degree 1/2 High Speed Steel Uncoated | AA9GYC 1DBX2 53126High Speed SteelUncoated1/2"1/4"2"1Steel€21.46
KEO 53586 Countersink 1 Flutes 60 Degree 5/8 High Speed Steel Uncoated | AA9GYD 1DBX3 53586High Speed SteelUncoated5/8"3/8"2 1/4"1Steel€23.91
KEO 53346 Countersink 1 Flutes 60 Degree 3/4 High Speed Steel Uncoated | AA9GYE 1DBX4 53346High Speed SteelUncoated3/4"1/2"2 5/8"1Steel€35.16
KEO 53106 Countersink 1 Flutes 60 Degree 1 Inch Hss | AA9GYF 1DBX5 53106High Speed SteelUncoated1"1/2"2 3/4"1Steel€74.64
KEO 53108 Countersink 1 Flutes 82 Degree 1 Inch Hss | AD2FXW 3P415 53108High Speed SteelUncoated1"1/2"2 3/4"1Steel€59.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55712 Countersink 1 Flutes 82 Degree 1/4 Carbide
€32.87 /unit