Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 53348 Countersink 1 Flutes 82 Degree 3/4 High Speed Steel Uncoated | AD2FYC 3P427

KEO 53348 Countersink 1 Flutes 82 Degree 3/4 High Speed Steel Uncoated

Item: AD2FYC Model: 53348Cross Ref: 3P427
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
ApplicationHeavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
Body Dia.3/4"
FinishUncoated
Included Angle82°
MaterialHigh Speed Steel
Number Of Flutes1
Number Of Pieces1
Overall Length2 5/8"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/2"
Shank Length1 1/4"
System Of MeasurementFractional Inch
TypeSingle Ended
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)6.6
Ship width (cm)2.03
HS code8207904500
Country of OriginUS

Product Variants

ProductModelMaterialFinishBody Dia.Shank Dia.Overall LengthNumber Of FlutesPrimary Material ApplicationPrice
KEO 53146 Countersink 1 Flutes 60 Degree 1/4 High Speed Steel Uncoated | AA9GYA 1DBW9 53146High Speed SteelUncoated1/4"1/4"1 1/2"1Steel€13.63
KEO 53386 Countersink 1 Flutes 60 Degree 3/8 High Speed Steel Uncoated | AA9GYB 1DBX1 53386High Speed SteelUncoated3/8"1/4"1 3/4"1Steel€14.84
KEO 53126 Countersink 1 Flutes 60 Degree 1/2 High Speed Steel Uncoated | AA9GYC 1DBX2 53126High Speed SteelUncoated1/2"1/4"2"1Steel€21.46
KEO 53586 Countersink 1 Flutes 60 Degree 5/8 High Speed Steel Uncoated | AA9GYD 1DBX3 53586High Speed SteelUncoated5/8"3/8"2 1/4"1Steel€23.91
KEO 53346 Countersink 1 Flutes 60 Degree 3/4 High Speed Steel Uncoated | AA9GYE 1DBX4 53346High Speed SteelUncoated3/4"1/2"2 5/8"1Steel€35.16
KEO 53106 Countersink 1 Flutes 60 Degree 1 Inch Hss | AA9GYF 1DBX5 53106High Speed SteelUncoated1"1/2"2 3/4"1Steel€74.64
KEO 53108 Countersink 1 Flutes 82 Degree 1 Inch Hss | AD2FXW 3P415 53108High Speed SteelUncoated1"1/2"2 3/4"1Steel€59.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 53348 Countersink 1 Flutes 82 Degree 3/4 High Speed Steel Uncoated
€50.75 /unit