Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 120BTB14 | AJ8ZCL

MARTIN SPROCKET 120BTB14 Sprocket, 120 Chain, 14 Teeth, 6.741 Inch Pitch Dia., 7.472 Inch O.D., Steel

Item: AJ8ZCL Model: 120BTB14
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€352.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number2517
Chain Number120
Chain Pitch1 1/2"
ConstructionSolid
For Chain Number120
For Chain Pitch1 1/2"
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 1/2"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth14
Outside Dia.7.472"
Pitch Dia.6.7409"
Single Strand Tooth Thickness0.924"
Storage Dimension Height1 3/4"
Storage Dimension Length7.472"
Storage Dimension Width7.472"
Weight7.6 lbs.

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)4.45
Ship length (cm)18.97
Ship width (cm)18.97

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 120BTB13 | AJ8ZCJ 120BTB13136.2679"6.986"1 3/4"1201 1/2"Bushed Bore€293.74
MARTIN SPROCKET 120BTB15 | AJ8ZCN 120BTB15157.2146"7.957"1 3/4"1201 1/2"Bushed Bore€378.60
MARTIN SPROCKET 120BTB16 | AJ8ZCQ 120BTB16167.6887"8.441"2"1201 1/2"Bushed Bore€389.11
MARTIN SPROCKET 120BTB17 | AJ8ZCT 120BTB17178.1633"8.924"2"1201 1/2"Bushed Bore€409.74
MARTIN SPROCKET 120BTB18 | AJ8ZCW 120BTB18188.6382"9.407"2"1201 1/2"Bushed Bore€430.08
MARTIN SPROCKET 120BTB19 | AJ8ZCY 120BTB19199.1133"9.889"2"1201 1/2"Bushed Bore€456.85
MARTIN SPROCKET 120BTB21 | AJ8ZDB 120BTB212110.0643"10.852"2"1201 1/2"Bushed Bore€497.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120BTB14 Sprocket, 120 Chain, 14 Teeth, 6.741 Inch Pitch Dia., 7.472 Inch O.D., Steel
€352.31 /unit