Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 51149 Countersinks 4fl 90 Degree 1-1/4 Inch Uncoated | AG3TBV 33UR89

KEO 51149 Countersinks 4fl 90 Degree 1-1/4 Inch Uncoated

Item: AG3TBV Model: 51149Cross Ref: 33UR89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersinks
Body Dia.1 1/4"
Cutting Capacity1 1/4"
FinishUncoated
Included Angle90°
MaterialHigh Speed Steel
Number Of Flutes4
Number Of Pieces1
Overall Length2 3/4"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/2"
Shank Length1 1/4"
System Of MeasurementFractional Inch
TypeCenter Reamer
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Pilot Dia.1 1/4"
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)4.06
Ship length (cm)7.87
Ship width (cm)4.06
HS code8207600061

Product Variants

ProductModelShank Dia.Overall LengthIncluded AngleCutting CapacityNumber Of FlutesNumber Of PiecesPrimary Material ApplicationPrice
KEO 55370 Center Reamer 4 Flutes 60 Degree 1 1/4 Cobalt | AD3FBY 3YRD8 553701/2"3"60°-41Steel€143.65
KEO 55371 Center Reamer 4 Flutes 60 Degree 1 1/2 Cobalt | AD3FBZ 3YRD9 553713/4"3 1/4"60°-41Steel€187.30
KEO 55372 Center Reamer 4 Flutes 60 Degree 1 3/4 Cobalt | AD3FCA 3YRE1 553723/4"3 1/2"60°-41Steel€232.05
KEO 55373 Center Reamer 4 Flutes 60 Degree 2 Inch Cobalt | AD3FCB 3YRE2 553733/4"3 3/4"60°-41Steel€341.37
KEO 55370-TiN Center Reamer 4 Flutes 60 Degree 1 1/4 Co Tin | AD3FCC 3YRE3 55370-TiN1/2"3"60°-41Steel€175.22
KEO 55371-TiN Center Reamer 4 Flutes 60 Degree 1 1/2 Co Tin | AD3FCD 3YRE4 55371-TiN3/4"3 1/4"60°-41Steel€218.86
KEO 55372-TiN Center Reamer 4 Flutes 60 Degree 1 3/4 Co Tin | AD3FCE 3YRE5 55372-TiN3/4"3 1/2"60°-41Steel€292.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 51149 Countersinks 4fl 90 Degree 1-1/4 Inch Uncoated
€132.16 /unit