Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 55370 Center Reamer 4 Flutes 60 Degree 1 1/4 Cobalt | AD3FBY 3YRD8

KEO 55370 Center Reamer 4 Flutes 60 Degree 1 1/4 Cobalt

Item: AD3FBY Model: 55370Cross Ref: 3YRD8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenter Reamer
ApplicationFor Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Body Dia.1 1/4"
FinishBright
Included Angle60°
MaterialCobalt
Number Of Flutes4
Number Of Pieces1
Overall Length3"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/2"
Shank Length1 1/4"
System Of MeasurementFractional Inch
TypeSingle Ended
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)3.81
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthIncluded AngleCutting CapacityNumber Of FlutesNumber Of PiecesPrimary Material ApplicationPrice
KEO 55371 Center Reamer 4 Flutes 60 Degree 1 1/2 Cobalt | AD3FBZ 3YRD9 553713/4"3 1/4"60°-41Steel€187.30
KEO 55372 Center Reamer 4 Flutes 60 Degree 1 3/4 Cobalt | AD3FCA 3YRE1 553723/4"3 1/2"60°-41Steel€232.05
KEO 55373 Center Reamer 4 Flutes 60 Degree 2 Inch Cobalt | AD3FCB 3YRE2 553733/4"3 3/4"60°-41Steel€341.37
KEO 55370-TiN Center Reamer 4 Flutes 60 Degree 1 1/4 Co Tin | AD3FCC 3YRE3 55370-TiN1/2"3"60°-41Steel€175.22
KEO 55371-TiN Center Reamer 4 Flutes 60 Degree 1 1/2 Co Tin | AD3FCD 3YRE4 55371-TiN3/4"3 1/4"60°-41Steel€218.86
KEO 55372-TiN Center Reamer 4 Flutes 60 Degree 1 3/4 Co Tin | AD3FCE 3YRE5 55372-TiN3/4"3 1/2"60°-41Steel€292.05
KEO 55373-TiN Center Reamer 4 Flutes 60 Degree 2 Inch Co Tin | AD3FCF 3YRE6 55373-TiN3/4"3 3/4"60°-41Steel€400.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 55370 Center Reamer 4 Flutes 60 Degree 1 1/4 Cobalt
€153.00 /unit