Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 51009-TIN Countersinks 3 Fl 90 Degree 1 Inch Hss Tin | AG3TBH 33UR78

KEO 51009-TIN Countersinks 3 Fl 90 Degree 1 Inch Hss Tin

Item: AG3TBH Model: 51009-TINCross Ref: 33UR78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersinks
Body Dia.1"
Cutting Capacity1"
FinishTin Coat
Included Angle90°
MaterialHigh Speed Steel
Number Of Flutes3
Number Of Pieces1
Overall Length2 3/4"
Pilot GuideNo
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.1/2"
Shank Length1 1/4"
System Of MeasurementFractional Inch
TypeCenter Reamer
Countersink Angle90°
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Pilot Dia.1"
Shank Type - MachiningStraight
StandardsISO 9001:2008

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)3.05
Ship length (cm)7.11
Ship width (cm)3.05
HS code8207600061

Product Variants

ProductModelMaterialFinishBody Dia.Shank Dia.Overall LengthNumber Of FlutesPrimary Material ApplicationPrice
KEO 50146 Center Reamer 3 Flutes 60 Degree 1/4 Hss | AA9GYG 1DBX6 50146High Speed SteelUncoated1/4"1/4"1 1/2"3Steel€14.70
KEO 50386 Center Reamer 3 Flutes 60 Degree 3/8 Hss | AA9GYH 1DBX7 50386High Speed SteelUncoated3/8"1/4"1 3/4"3Steel€17.49
KEO 50126 Center Reamer 3 Flutes 60 Degree 1/2 Hss | AA9GYJ 1DBX8 50126High Speed SteelUncoated1/2"1/4"2"3Steel€26.50
KEO 50586 Center Reamer 3 Flutes 60 Degree 5/8 Hss | AA9GYK 1DBX9 50586High Speed SteelUncoated5/8"3/8"2 1/4"3Steel€27.93
KEO 50346 Center Reamer 3 Flutes 60 Degree 3/4 Hss | AA9GYL 1DBY1 50346High Speed SteelUncoated3/4"1/2"2 5/8"3Steel€47.92
KEO 55772-TiALN Center Reamer 3 Flutes 100 Degree 1/4 Tialn | AC4GRL 2ZTP2 55772-TiALNCarbideTiAlN1/4"1/4"1 1/2"3Steel€40.31
KEO 55773-TiALN Center Reamer 3 Flutes 100 Degree 3/8 Tialn | AC4GTE 2ZTV5 55773-TiALNCarbideTiAlN3/8"1/4"1 3/4"3Steel€62.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 51009-TIN Countersinks 3 Fl 90 Degree 1 Inch Hss Tin
€84.29 /unit