Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 30155 Nc Spotting Drills 118 Degree 1/8 Inch Hss | AG3RVH 33UP27

KEO 30155 Nc Spotting Drills 118 Degree 1/8 Inch Hss

Item: AG3RVH Model: 30155Cross Ref: 33UP27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNC Spotting Drills
Cutting DirectionLeft
Drill Bit Point Angle118°
FinishUncoated
Flute Length3/8"
MaterialHigh Speed Steel
Number Of Pieces1
Overall Length1 1/4"
Size1/8"
Body Dia.1/8"
Cutting Direction - MachiningLeft Hand
Decimal Equivalent0.125
Drill Bit Size1/8"
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Number Of Flutes2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)31.12
Ship length (cm)31.12
Ship width (cm)9.53
HS code8207504060

Product Variants

ProductModelFinishFlute LengthOverall LengthSizeDrill Bit Point AngleCutting DirectionDrill PointMaterialPrice
KEO 30151 Spotting/centering Drill 90 Degree 1/8 Hss | AA9GXD 1DBU7 30151Bright3/8"1 1/4"1/8"--90°High Speed Steel€8.26
KEO 30181 Spotting/centering Drill 90 Degree 3/16 Hss | AA9GXE 1DBU8 30181Bright1/2"1 3/8"---90°High Speed Steel€8.95
KEO 30251 Spotting/centering Drill 90 Degree 1/4 Hss | AA9GXF 1DBU9 30251Bright5/8"1 1/2"1/4"--90°High Speed Steel€10.19
KEO 30311 Spotting/centering Drill 90 Degree 5/16 Hss | AA9GXG 1DBV1 30311Bright5/8"1 1/2"---90°High Speed Steel€11.68
KEO 30381 Spotting/centering Drill 90 Degree 3/8 Hss | AA9GXH 1DBV2 30381Bright1"2"3/8"--90°High Speed Steel€14.29
KEO 30121 Spotting/centering Drill 90 Degree 1/2 Hss | AA9GXJ 1DBV3 30121Bright1"2"1/2"--90°High Speed Steel€20.88
KEO 30581 Spotting/centering Drill 90 Degree 5/8 Hss | AA9GXK 1DBV4 30581Bright1 1/8"2 1/4"5/8"--90°High Speed Steel€33.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 30155 Nc Spotting Drills 118 Degree 1/8 Inch Hss
€26.90 /unit