Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 10300-TiN Drill/countersink Bit 60 Degree #3 High Speed Steel Tin | AA9GRW 1DBE7

KEO 10300-TiN Drill/countersink Bit 60 Degree #3 High Speed Steel Tin

Item: AA9GRW Model: 10300-TiNCross Ref: 1DBE7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.1/4"
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.7/64"
FinishTin
Flute TypeSpiral
Included Angle60°
MaterialHigh Speed Steel
No. Of Flutes2
Number Of Flutes2
Point Dia.0.109"
Size#3
Trade SizeStandard
TypePlain
Cutting Direction - MachiningRight Hand
Drill Size#3
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Measurement SystemWire
Overall Length2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.76
Ship length (cm)5.33
Ship width (cm)0.76
HS code8207906000
Country of OriginUS

Product Variants

ProductModelBody Dia.MaterialFinishOverall LengthNumber Of FlutesPrice
KEO 10025-TiN Drill/countersink Bit 60 Degree #00 High Speed Steel Tin | AA9GRR 1DBE3 10025-TiN1/8"High Speed SteelTin-2€13.02
KEO 10032-TiN Drill/countersink Bit 60 Degree #0 High Speed Steel Tin | AA9GRT 1DBE4 10032-TiN1/8"High Speed SteelTin-2€13.01
KEO 10100-TiN Drill/countersink Bit 60 Degree #1 High Speed Steel Tin | AA9GRU 1DBE5 10100-TiN1/8"High Speed SteelTin-2€9.58
KEO 10200-TiN Drill/countersink Bit 60 Degree #2 High Speed Steel Tin | AA9GRV 1DBE6 10200-TiN0.188"High Speed SteelTin-2€11.67
KEO 10400-TiN Drill/countersink Bit 60 Degree #4 High Speed Steel Tin | AA9GRX 1DBE8 10400-TiN0.312"High Speed SteelTin-2€15.61
KEO 10500-TiN Drill/countersink Bit 60 Degree #5 High Speed Steel Tin | AA9GRY 1DBE9 10500-TiN0.438"High Speed SteelTin-2€22.75
KEO 10600-TiN Drill/countersink Bit 60 Degree #6 High Speed Steel Tin | AA9GRZ 1DBF1 10600-TiN1/2"High Speed SteelTin-2€30.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 10300-TiN Drill/countersink Bit 60 Degree #3 High Speed Steel Tin
€13.32 /unit