Flat Shipping

Flat Shipping at €24.99 + VAT

KEO 10017 Drill/countersink 60 Degrees #4-0 1/8 Inch Rh | AG3RJR 33UL85

KEO 10017 Drill/countersink 60 Degrees #4-0 1/8 Inch Rh

Item: AG3RJR Model: 10017Cross Ref: 33UL85
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.36 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Drill/Countersink
Body Dia.1/8"
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.0.015"
FinishUncoated
Flute TypeSpiral
Included Angle60°
MaterialCobalt
No. Of Flutes2
Number Of Flutes2
Overall Length1 1/4"
Point Dia.0.016"
Countersink Angle60°
Cutting Direction - MachiningRight Hand
Drill Size#4-0
Finish - MachiningBright (Uncoated)
Material - MachiningCobalt
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)1.27
HS code8207600061

Product Details:

    • Flute Type (Spiral)

Product Variants

ProductModelBody Dia.MaterialFinishOverall LengthNumber Of FlutesPrice
KEO 10025-TiN Drill/countersink Bit 60 Degree #00 High Speed Steel Tin | AA9GRR 1DBE3 10025-TiN1/8"High Speed SteelTin-2€13.02
KEO 10032-TiN Drill/countersink Bit 60 Degree #0 High Speed Steel Tin | AA9GRT 1DBE4 10032-TiN1/8"High Speed SteelTin-2€13.01
KEO 10100-TiN Drill/countersink Bit 60 Degree #1 High Speed Steel Tin | AA9GRU 1DBE5 10100-TiN1/8"High Speed SteelTin-2€9.58
KEO 10200-TiN Drill/countersink Bit 60 Degree #2 High Speed Steel Tin | AA9GRV 1DBE6 10200-TiN0.188"High Speed SteelTin-2€11.67
KEO 10300-TiN Drill/countersink Bit 60 Degree #3 High Speed Steel Tin | AA9GRW 1DBE7 10300-TiN1/4"High Speed SteelTin-2€13.04
KEO 10400-TiN Drill/countersink Bit 60 Degree #4 High Speed Steel Tin | AA9GRX 1DBE8 10400-TiN0.312"High Speed SteelTin-2€15.61
KEO 10500-TiN Drill/countersink Bit 60 Degree #5 High Speed Steel Tin | AA9GRY 1DBE9 10500-TiN0.438"High Speed SteelTin-2€22.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEO 10017 Drill/countersink 60 Degrees #4-0 1/8 Inch Rh
€51.36 /unit