Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD HSC-75 Cable Stripper, 0.75-0.75 Inch, 3/4 Inch, 8 Inch Overall Length, Std Cushion Grip | CR6BNK

JONARD HSC-75 Cable Stripper, 0.75-0.75 Inch, 3/4 Inch, 8 Inch Overall Length, Std Cushion Grip

Item: CR6BNK Model: HSC-75Cross Ref: 483K10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Stripper
ApplicationStripping
Blade MaterialCarbon Steel
Body MaterialAluminum
Cutting Capacity3/4"
FeaturesPerforms Both Coring And Stripping All In One Tool, Stripper Can Be Easily Removed To Help Deal With Flooded Cables
For Wire/cable TypeCoax Cable
Grip TypeStandard Cushion
Handle StyleStandard
IncludesAllen Keys
InsulatedNo
Maximum Strip Length3 1/2"
Maximum Stripping Capacity3/4"
Maximum Wire/cable Dia.3/4"
Minimum Stripping Capacity3/4"
Overall Length8"
Stripping Capacity3/4"
Tether ReadyYes
TypeElectrical Cable Strippers
Adjustment MechanismNone
Cutting Capacities3/4"
Grip StyleStandard Cushion
Maximum Stripping Capacity - Solid Wire0.75"
Maximum Stripping Capacity - Stranded Wire0.75"
Maximum Wire/cable Diameter3/4"
Minimum Stripping Capacity - Solid Wire3/4"
Minimum Stripping Capacity - Stranded Wire0.75"
Stripping Capacity - Solid Wire0.75"
Stripping Capacity- Cable3/4"
Stripping Capacity- Stranded Wire0.75"
Weight1 lbs.

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsulatedStripping CapacityHandle MaterialGrip TypeFor Wire/cable TypeCutting CapacityTypeBody MaterialPrice
JONARD UST-500 Cable Stripper 9/6 And 7/11 Awg 5 In | AA2GGE 10G948 UST-500No-Plastic-----€20.71
JONARD UST-1596 Cable Stripper 59/6 Awg 4-3/4 In | AA6HNZ 13Z521 UST-1596No-Plastic-----€19.45
JONARD UST-100 Cable Stripper 9/6 And 7/11 Awg 4-3/4 In | AA6HPA 13Z522 UST-100No-Plastic-----€16.47
JONARD UST-150 Cable Stripper 5 In | AB7RMP 23Z417 UST-150No-Plastic-----€18.60
JONARD JIC-4366 Cable Stripper 0.018 Or 0.031in 5-1/2 In | AC3FCK 2RZU8 JIC-4366Yes-PlasticCushion Grip----€93.93
JONARD CST-1i Cable Stripper 3-1/2 In | AD3MZY 40J738 CST-1iNo-Plastic-----€40.22
JONARD CST-1900 Cable Stripper 3/16 To 1-1/8 Inch 5-1/4 In | AE6JPR 5TDA7 CST-1900No-Metal-----€84.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD HSC-75 Cable Stripper, 0.75-0.75 Inch, 3/4 Inch, 8 Inch Overall Length, Std Cushion Grip
€210.31 /unit