Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2080HNTCL Connecting Link Double Pitch Neptune | AB4JLB 1YGE4

TSUBAKI C2080HNEPCL Connecting Link Double Pitch Neptune

Item: AB4JLB Model: C2080HNEPCLCross Ref: 1YGE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Ansi Chain SizeC2080H
Connecting End To Center Line0.823"
Inside Pin Dia.0.312"
Length2"
LubricationSAE 10 To SAE 50
MaterialCarbon Steel
Max. Allowable Load2400 lbs.
Outside Pin Dia.0.312"
Overall Width1.543"
Pin Length1.543"
Pin Link Plate Thickness0.906"
Pin TypeCotter
Pitch2"
Rivet End To Center Line18/25"
Roller Dia.5/8"
Roller Link Plate Height0.906"
Temp. Range+14°F to +302°F
Tensile Strength15400 lbs.
TypeDouble Pitch Neptune
Width Between Roller Link Plates5/8"
ApplicationConveyors
Chain ConstructionCottered Pin
Chain NumberC2080
Chain Overall Width1 35/64"
Display Qty1
FinishCoated
For Chain Style (combined)Coated Steel Yes
Heavy SeriesYes
Inside Width5/8"
Link TypeConnecting
Maximum Operating Temperature302°F
Minimum Operating Temperature14°F
Number Of Strands1
Pin ContructionCottered Pin
Pin Outside Diameter5/16"
Pitch TypeDouble Pitch
Plate Height29/32"
Plate Thickness5/32"
Resistance PropertiesCorrosion Resistant, High Temperature Resistant
Roller Chain StandardANSI
Roller Diameter5/8"
SeriesNeptune Series
StandardsANSI
Working Load Limit2400 lbs.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)8.89
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchAnsi Chain SizeRoller Dia.FinishTensile StrengthTemp. RangeInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HLSA1CL Connecting Link Lambda Double Pitch | AB3MTR 1UFP5 C2060HLSA1CLSteel1 1/2"C2060HL0.469"Black Oxide9040 lbs.-0.234"1€26.04
TSUBAKI C2060HLSA2CL Connecting Link Lambda Double Pitch | AB3MTU 1UFP7 C2060HLSA2CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€26.04
TSUBAKI C2060HLSK1CL Connecting Link Lambda Double Pitch | AB3MTW 1UFP9 C2060HLSK1CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€35.89
TSUBAKI C2060HLSK2CL Connecting Link Lambda Double Pitch | AB3MTY 1UFR2 C2060HLSK2CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€35.89
TSUBAKI C2060HNTCL Connecting Link Double Pitch Neptune | AB3MTZ 1UFR3 C2060HNEPCLCarbon Steel1 1/2"C2060H0.469"-9040 lbs.+14°F to +302°F0.234"1€20.61
TSUBAKI C2080HPCL Connecting Link Double Pitch Hollow Pin | AB4JJR 1YGA7 C2080HPCLCarbon Steel2"C2080H--5950 lbs.+15°F to +300°F0.448"1€38.75
TSUBAKI C2080HLA1CL Connecting Link Lambda Double Pitch | AB4JKH 1YGC5 C2080HLA1CLSteel2"C2080HL5/8"Black Oxide15400 lbs.-0.312"1€45.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2080HNEPCL Connecting Link Double Pitch Neptune
€30.52 /unit