Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD UST-100 Cable Stripper 9/6 And 7/11 Awg 4-3/4 In | AA6HPA 13Z522

JONARD UST-100 Cable Stripper 9/6 And 7/11 Awg 4-3/4 In

Item: AA6HPA Model: UST-100Cross Ref: 13Z522
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoax Cable Stripper
AdjustableManual
Adjustment TypeManual
FunctionCut, Strip
Handle MaterialPlastic
Handle TypeSpring Return
InsulatedNo
Overall Length4 3/4"
Tether CapableNot Tether Capable
Adjustment MechanismManual
ApplicationStripping
Blade MaterialCarbon Steel
Body MaterialPlastic
Cutting CapacitiesRG59/6 and 7/11
FeaturesHook and Loop Strip, Large Finger Loop
For Cable DesignationRG-59, RG-6, RG-7
For Outer Insulation Thickness5/16"
For Wire/cable TypeCoax Cable
Grip StyleStandard Cushion
Handle ColorBlue
Handle StyleStandard
IncludesBlade Cartridge (UST-205)
Maximum Stripping Capacity - Solid Wire2/5"
Minimum Stripping Capacity - Solid Wire2/5"
StandardsCATV
Stripping Capacity- CableRG-59/6, RG-7/11
Tether ReadyNo
Tool FunctionsCut
TypeElectrical Cable Strippers
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.79
Ship length (cm)12.07
Ship width (cm)12.45
HS code8203406000
Country of OriginTW

Product Variants

ProductModelInsulatedStripping CapacityHandle MaterialGrip TypeFor Wire/cable TypeCutting CapacityTypeBody MaterialPrice
JONARD UST-500 Cable Stripper 9/6 And 7/11 Awg 5 In | AA2GGE 10G948 UST-500No-Plastic-----€20.71
JONARD UST-1596 Cable Stripper 59/6 Awg 4-3/4 In | AA6HNZ 13Z521 UST-1596No-Plastic-----€19.45
JONARD UST-150 Cable Stripper 5 In | AB7RMP 23Z417 UST-150No-Plastic-----€18.60
JONARD JIC-4366 Cable Stripper 0.018 Or 0.031in 5-1/2 In | AC3FCK 2RZU8 JIC-4366Yes-PlasticCushion Grip----€93.93
JONARD CST-1i Cable Stripper 3-1/2 In | AD3MZY 40J738 CST-1iNo-Plastic-----€40.22
JONARD CST-1900 Cable Stripper 3/16 To 1-1/8 Inch 5-1/4 In | AE6JPR 5TDA7 CST-1900No-Metal-----€84.13
JONARD FOD-2000 Cable Stripper 4 In | AE6JQB 5TDD1 FOD-2000No-Plastic-----€62.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD UST-100 Cable Stripper 9/6 And 7/11 Awg 4-3/4 In
€37.50 /unit