Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNSON CONTROLS WEL17A-601R Bulb Well Assembly, Copper Bulb Well, Threaded, Malleable, Copper | CR6AKP

JOHNSON CONTROLS WEL17A-601R Bulb Well Assembly, Copper Bulb Well, Threaded, Malleable, Copper

Item: CR6AKP Model: WEL17A-601RCross Ref: 42V951
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
ApplicationImmersion
Bulb Length8.688"
Connection MaterialMalleable
External Thread Size3/4"
For Use With Mfr. Model NumberA99
IncludesThermal Compound
Inside Dia.3/4"
Internal Thread Size1/2"
Max. Operating Pressure250 psig
Maximum Insertion Length2.812"
Operating Temp. Range-35°F to +250°F
PlatingTin
Securing MechanismPhenolic Bushing
Shank MaterialCopper
Solder Joint MaterialSilver
Thermowell TypeThreaded
Compatible Brand And SeriesTE-6000, TE-6300
Compatible Manufacturer Model NumberA99
Inside Diameter3/4"
Maximum Operating Pressure250 psig
Operating Temperature Range-35°F to +250°F

Shipping Info:

Ship weight (kg) 0.117
Country of OriginMX

Product Variants

ProductModelThermowell TypeApplicationBulb LengthConnection MaterialExternal Thread SizeInside Dia.Shank MaterialMaximum Insertion LengthPrice
JOHNSON CONTROLS WEL17A-600R Bulb Well Assembly, Copper Bulb Well, Threaded, Malleable, Copper | CR6AKN WEL17A-600RThreadedImmersion10.438"Malleable3/4"3/4"Copper2 3/8"€202.47
JOHNSON CONTROLS T-800-1605 Well Brass, 6 1/2 Inch, Threaded, Brass, Brass, 1/2 Inch External Thread Size | CR6APH T-800-1605ThreadedImmersion6 1/2"Brass1/2"3/8"Brass-€197.41
JOHNSON CONTROLS TE-6300W-101 I mmersion Well, Direct Mount with Setscrew, Brass, Brass | CR6AQH TE-6300W-101Direct Mount With SetscrewGeneral Purpose4.688"Brass1/2"0.26"Brass2 3/8"€46.52
JOHNSON CONTROLS WEL14A-603R I mmersion Well, Direct Mount with Setscrew, Brass, Copper | CR6AQJ WEL14A-603RDirect Mount With SetscrewImmersion5.812"Brass1/2"0.43"Copper5.812"€82.05
JOHNSON CONTROLS WEL14A-602R I mmersion Well, Direct Mount with Setscrew, Brass, Copper, 4 15/16 Inch Bulb Length | CR6AQK WEL14A-602RDirect Mount With SetscrewImmersion4.938"Brass1/2"0.43"Copper4.938"€71.62
JOHNSON CONTROLS TE-6300W-102 I mmersion Well, Direct Mount with Setscrew, Stainless Steel, Stainless Steel | CR6AQL TE-6300W-102Direct Mount With SetscrewGeneral Purpose4.688"Stainless Steel1/2"0.26"Stainless Steel2 3/8"€101.97
JOHNSON CONTROLS TE-6300W-110 Thermowell. 8In Stainless Steel 1/2 Inch, Direct Mount With Setscrew, Stainless Steel | CR6BCT TE-6300W-110Direct Mount With SetscrewGeneral Purpose4.688"Stainless Steel1/2"0.53"Stainless Steel4 1/2"€205.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS WEL17A-601R Bulb Well Assembly, Copper Bulb Well, Threaded, Malleable, Copper