JOHNSON CONTROLS WEL14A-602R I mmersion Well, Direct Mount with Setscrew, Brass, Copper, 4 15/16 Inch Bulb Length | CR6AQK

JOHNSON CONTROLS WEL14A-602R I mmersion Well, Direct Mount with Setscrew, Brass, Copper, 4 15/16 Inch Bulb Length

Item: CR6AQK Model: WEL14A-602RCross Ref: 38Y210
In Stock

Get it by Tuesday, Jun 17

€71.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImmersion Well
ApplicationImmersion
Bulb Dia.7/16"
Bulb Length4 15/16" , 4.938"
Compatible Manufacturer Model NumberA99
Connection MaterialBrass
External Thread Size1/2"
For Use With Mfr. Model NumberA99
IncludesBushing And Retaining Screw
Inside Dia.0.43"
Insulation Depth4 15/16" , 4.938"
Max. Insertion/bulb Length6 3/4"
Max. Operating Pressure300 psig
Maximum Insertion Length4 15/16" , 4.938"
Maximum Operating Pressure300 psig
Npt1/2"
Operating Temp. Range-35°F to +250°F
PlatingBrite Dip
Securing MechanismPhenolic Bushing
Shank MaterialCopper
Solder Joint MaterialSilver
Thermowell TypeDirect Mount With Setscrew
Compatible Brand And SeriesTE-6000, TE-6300
Inside Diameter0.43"
Operating Temperature Range-35°F to +250°F

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelThermowell TypeApplicationBulb LengthConnection MaterialExternal Thread SizeInside Dia.Shank MaterialMaximum Insertion LengthPrice
JOHNSON CONTROLS WEL17A-600R Bulb Well Assembly, Copper Bulb Well, Threaded, Malleable, Copper | CR6AKN WEL17A-600RThreadedImmersion10.438"Malleable3/4"3/4"Copper2 3/8"€202.47
JOHNSON CONTROLS WEL17A-601R Bulb Well Assembly, Copper Bulb Well, Threaded, Malleable, Copper | CR6AKP WEL17A-601RThreadedImmersion8.688"Malleable3/4"3/4"Copper2.812"-
RFQ
JOHNSON CONTROLS T-800-1605 Well Brass, 6 1/2 Inch, Threaded, Brass, Brass, 1/2 Inch External Thread Size | CR6APH T-800-1605ThreadedImmersion6 1/2"Brass1/2"3/8"Brass-€197.41
JOHNSON CONTROLS TE-6300W-101 I mmersion Well, Direct Mount with Setscrew, Brass, Brass | CR6AQH TE-6300W-101Direct Mount With SetscrewGeneral Purpose4.688"Brass1/2"0.26"Brass2 3/8"€46.52
JOHNSON CONTROLS WEL14A-603R I mmersion Well, Direct Mount with Setscrew, Brass, Copper | CR6AQJ WEL14A-603RDirect Mount With SetscrewImmersion5.812"Brass1/2"0.43"Copper5.812"€82.05
JOHNSON CONTROLS TE-6300W-102 I mmersion Well, Direct Mount with Setscrew, Stainless Steel, Stainless Steel | CR6AQL TE-6300W-102Direct Mount With SetscrewGeneral Purpose4.688"Stainless Steel1/2"0.26"Stainless Steel2 3/8"€101.97
JOHNSON CONTROLS TE-6300W-110 Thermowell. 8In Stainless Steel 1/2 Inch, Direct Mount With Setscrew, Stainless Steel | CR6BCT TE-6300W-110Direct Mount With SetscrewGeneral Purpose4.688"Stainless Steel1/2"0.53"Stainless Steel4 1/2"€205.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS WEL14A-602R I mmersion Well, Direct Mount with Setscrew, Brass, Copper, 4 15/16 Inch Bulb Length
€71.62 /unit