JOHNSON CONTROLS TE-6300W-101 I mmersion Well, Direct Mount with Setscrew, Brass, Brass | CR6AQH

JOHNSON CONTROLS TE-6300W-101 I mmersion Well, Direct Mount with Setscrew, Brass

Item: CR6AQH Model: TE-6300W-101Cross Ref: 36P618
In Stock

Get it by Tuesday, Jun 17

€46.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImmersion Well
ApplicationGeneral Purpose
Bulb Dia.3/8"
Bulb Length4 11/16" , 4.688"
Connection MaterialBrass
External Thread Size1/2"
IncludesThermal Compound
Inside Dia.0.26"
Insulation Depth2 5/16" , 2.312"
Max. Insertion/bulb Length2 3/8"
Maximum Insertion Length2 3/8"
Npt1/2"
Overall Length4 11/16" , 4.688"
Shank MaterialBrass
Thermowell TypeDirect Mount With Setscrew
Inside Diameter0.26"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)11.91
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelThermowell TypeApplicationBulb LengthConnection MaterialExternal Thread SizeInside Dia.Shank MaterialMaximum Insertion LengthPrice
JOHNSON CONTROLS WEL17A-600R Bulb Well Assembly, Copper Bulb Well, Threaded, Malleable, Copper | CR6AKN WEL17A-600RThreadedImmersion10.438"Malleable3/4"3/4"Copper2 3/8"€202.47
JOHNSON CONTROLS WEL17A-601R Bulb Well Assembly, Copper Bulb Well, Threaded, Malleable, Copper | CR6AKP WEL17A-601RThreadedImmersion8.688"Malleable3/4"3/4"Copper2.812"-
RFQ
JOHNSON CONTROLS T-800-1605 Well Brass, 6 1/2 Inch, Threaded, Brass, Brass, 1/2 Inch External Thread Size | CR6APH T-800-1605ThreadedImmersion6 1/2"Brass1/2"3/8"Brass-€197.41
JOHNSON CONTROLS WEL14A-603R I mmersion Well, Direct Mount with Setscrew, Brass, Copper | CR6AQJ WEL14A-603RDirect Mount With SetscrewImmersion5.812"Brass1/2"0.43"Copper5.812"€82.05
JOHNSON CONTROLS WEL14A-602R I mmersion Well, Direct Mount with Setscrew, Brass, Copper, 4 15/16 Inch Bulb Length | CR6AQK WEL14A-602RDirect Mount With SetscrewImmersion4.938"Brass1/2"0.43"Copper4.938"€71.62
JOHNSON CONTROLS TE-6300W-102 I mmersion Well, Direct Mount with Setscrew, Stainless Steel, Stainless Steel | CR6AQL TE-6300W-102Direct Mount With SetscrewGeneral Purpose4.688"Stainless Steel1/2"0.26"Stainless Steel2 3/8"€101.97
JOHNSON CONTROLS TE-6300W-110 Thermowell. 8In Stainless Steel 1/2 Inch, Direct Mount With Setscrew, Stainless Steel | CR6BCT TE-6300W-110Direct Mount With SetscrewGeneral Purpose4.688"Stainless Steel1/2"0.53"Stainless Steel4 1/2"€205.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS TE-6300W-101 I mmersion Well, Direct Mount with Setscrew, Brass
€46.52 /unit