DELTA PRO PSC1455000 Crossover Truck Box Steel White 70 Inch Width | AD9AQQ 4NY55

JOBOX PSC1455000 Crossover Truck Box, Full Size, 70.125 x 20.875 x 14.25 Inch Size, White, Steel

Item: AD9AQQ Model: PSC1455000Cross Ref: 4NY55
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€815.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Truck Box
ColorWhite
FinishPowder Coat
Gas ShockYes
Gauge14 ga.
Handle StylePush Button
Height14 1/4"
Latch MechanismPush Button Locks
Length70 3/25"
Lid TypeAdjustable , Single Lid
Locking SystemKeyed
MaterialSteel
PackagingBoxed
Storage Capacity9.2 cu. ft.
TypeFull Size
Width20 22/25"
Body MaterialSteel
Body Thickness14 ga.
Color FamilyWhite
Latch TypePush Button
Lid Gauge14 ga.
Lid StyleSingle Lid
Lock TypeDual Rotary Lock System
Mount TypeBolt
Overall Depth20 7/8"
Overall Height14 1/4"
Overall Width71"
Resistance PropertiesWeather Resistant
Truck Box TypeCrossover Truck Box
Truck SizeFull Size Truck

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)38.1
Ship length (cm)186.69
Ship width (cm)59.69
HS code8708295060
Country of OriginUS

Product Details:

Crescent JOBOX PSC1455000 DELTA-PRO crossover truck box is used to keep large / small tools and items for ease of accessibility.

Features:

  • JOBOX PSC1455000 DELTA-PRO crossover truck box includes gas springs & guards for easy lifting of the lid and protecting the vertical action of its opening, respectively.
  • This unit comes with built-in storage bins on both sides for extra space.
  • It consists of removable tool trays for convenient storage of small parts and hand tools.
  • The end-mounted push buttons offer easy access from either side of the truck.
  • This box features steel construction with powder-coated finish to resist harsh weather and prevent cargo damage.
  • It has full weather stripping to protect the box from dust & moisture.
  • The self-rising lid prevents attempted break-ins better than other steel lids.
  • This product comprises a J-bolt kit for bolt-on mounting.
  • It has keyed locking system with a drill-resistant push button latch mechanism to protect the lock system.

Frequently Asked Questions:

Q. What is the storage capacity of this truck box?

A. It offers a maximum storage capacity of 9.2 cu.ft.

Q. What are the dimensions of this truck box?

A. 70 (L) x 71 (W) x 14 (H) inches.

Q. What is the thickness of the steel used to manufacture this PSC1455000 DELTA-PRO box?

A. This product is made of 14-gauge-thick steel.

Product Variants

ProductModelTypeHeightStorage CapacityColorLid TypeMaterialLocking SystemGaugePrice
DELTA PRO PSC1458000 Crossover Truck Box Steel White 60 Inch Width | AD9AQR 4NY56 PSC1458000Compact14 1/4"6.1 cu. ft.WhiteAdjustableSteelKeyed14 ga.€815.39
RFQ
DELTA PRO PSC1456000 Crossover Truck Box Steel White 70 Inch Width | AD9AQT 4NY57 PSC1456000Deep Full Size17 1/4"11.3 cu. ft.WhiteAdjustableSteelKeyed14 ga.€851.19
RFQ
JOBOX PSC1455002 Crossover Truck Box, Single Lid, 70.125 x 20.875 x 14.25 Inch Size, Black, Steel | CH9CAH PSC1455002Full Size14 1/4"9.2 cu. ft.BlackSingle LidSteelKeyed-€815.39
RFQ
JOBOX PSC1456002 Crossover Truck Box, Single Lid, 70.125 x 20.875 x 17.25 Inch Size, Black, Steel | CH9CAJ PSC1456002Deep Full Size17 1/4"-BlackSingle LidSteel--€851.19
RFQ
JOBOX PSC1457000 Crossover Truck Box, Single Lid, 70.125 x 30 x 17.25 Inch Size, White, Steel | CH9CAK PSC1457000Deep & Extra-Wide Full Size17 1/4"-WhiteSingle LidSteel--€1,306.89
RFQ
JOBOX PSC1457002 Crossover Truck Box, Single Lid, 70.125 x 30 x 17.25 Inch Size, Black, Steel | CH9CAL PSC1457002Deep & Extra-Wide Full Size17 1/4"-BlackSingle LidSteel--€1,306.89
RFQ
JOBOX PSC1458002 Crossover Truck Box, Compact, 60.125 x 20.875 x 14.25 Inch Size, Black, Steel | CH9CAM PSC1458002Compact14 1/4"6.1 cu. ft.BlackSingle LidSteelKeyed-€815.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX PSC1455000 Crossover Truck Box, Full Size, 70.125 x 20.875 x 14.25 Inch Size, White, Steel
€815.39 /unit