JOBOX PSC1457000 Crossover Truck Box, Single Lid, 70.125 x 30 x 17.25 Inch Size, White, Steel | CH9CAK

JOBOX PSC1457000 Crossover Truck Box, Single Lid, 70.125 x 30 x 17.25 Inch Size, White, Steel

Item: CM9GEK Model: PSC1457000
Limited Availability
€1,306.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Truck Box
ColorWhite
FinishPowder Coat
Gas ShockYes
Handle StylePush Button
Height17 1/4"
Length70 3/25"
Lid TypeSingle Lid
MaterialSteel
PackagingBoxed
TypeDeep & Extra-Wide Full Size
Width30"

Product Details:

Crescent JOBOX PSC1457000 crossover truck box allows storage of large / small tools and items for ease of accessibility.

Features:

  • JOBOX PSC1457000 white-coloured crossover truck box consists of 4-compartment sliding trays for convenient storage of small parts and hand tools.
  • It comes with built-in bins on both sides for additional storage space.
  • The self-rising lid prevents attempted break-ins better than other steel lids.
  • The end-mounted push buttons offer easy access from either side of the truck.
  • It is equipped with a Gear-Lock dual rotary lock system that is self-adjustable for latching and closing.
  • The self-aligning latch pins can rotate from side to side and lock the lid into the Gear-Lock latch for improved security.

Frequently Asked Questions:

Q. What material is used to manufacture this box?

A. This crossover truck box features steel construction with tough Armor-Brite powder paint finish to prevent cargo damage and provide excellent rust resistance.

Q. What is the storage capacity of this truck box?

A. 13.5 cu.ft.

Q. What are the dimensions of this PSC1457000 truck box?

A. It measures 70 (L) x 30 (W) x 17 (H) inches.

Product Variants

ProductModelTypeHeightStorage CapacityColorLid TypeMaterialLocking SystemGaugePrice
DELTA PRO PSC1455000 Crossover Truck Box Steel White 70 Inch Width | AD9AQQ 4NY55 PSC1455000Full Size14 1/4"9.2 cu. ft.WhiteAdjustableSteelKeyed14 ga.€815.39
RFQ
DELTA PRO PSC1458000 Crossover Truck Box Steel White 60 Inch Width | AD9AQR 4NY56 PSC1458000Compact14 1/4"6.1 cu. ft.WhiteAdjustableSteelKeyed14 ga.€815.39
RFQ
DELTA PRO PSC1456000 Crossover Truck Box Steel White 70 Inch Width | AD9AQT 4NY57 PSC1456000Deep Full Size17 1/4"11.3 cu. ft.WhiteAdjustableSteelKeyed14 ga.€851.19
RFQ
JOBOX PSC1455002 Crossover Truck Box, Single Lid, 70.125 x 20.875 x 14.25 Inch Size, Black, Steel | CH9CAH PSC1455002Full Size14 1/4"9.2 cu. ft.BlackSingle LidSteelKeyed-€815.39
RFQ
JOBOX PSC1456002 Crossover Truck Box, Single Lid, 70.125 x 20.875 x 17.25 Inch Size, Black, Steel | CH9CAJ PSC1456002Deep Full Size17 1/4"-BlackSingle LidSteel--€851.19
RFQ
JOBOX PSC1457002 Crossover Truck Box, Single Lid, 70.125 x 30 x 17.25 Inch Size, Black, Steel | CH9CAL PSC1457002Deep & Extra-Wide Full Size17 1/4"-BlackSingle LidSteel--€1,306.89
RFQ
JOBOX PSC1458002 Crossover Truck Box, Compact, 60.125 x 20.875 x 14.25 Inch Size, Black, Steel | CH9CAM PSC1458002Compact14 1/4"6.1 cu. ft.BlackSingle LidSteelKeyed-€815.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX PSC1457000 Crossover Truck Box, Single Lid, 70.125 x 30 x 17.25 Inch Size, White, Steel
€1,306.89 /unit