JOBOX PSC1455002 Crossover Truck Box, Single Lid, 70.125 x 20.875 x 14.25 Inch Size, Black, Steel | CH9CAH

JOBOX PSC1455002 Crossover Truck Box, Single Lid, 70.125 x 20.875 x 14.25 Inch Size, Black, Steel

Item: CM9GEH Model: PSC1455002
Limited Availability
€815.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Truck Box
ColorBlack
FinishPowder Coat
Gas ShockYes
Handle StylePush Button
Height14 1/4"
Length70 3/25"
Lid TypeSingle Lid
Locking SystemKeyed
MaterialSteel
PackagingBoxed
Storage Capacity9.2 cu. ft.
TypeFull Size
Width20 7/8"

Product Details:

Crescent JOBOX PSC1455002 crossover truck box permits storage of large / small tools and items for ease of accessibility.

Features:

  • Crescent JOBOX PSC1455002 crossover truck box comes with a self-rising lid that prevents unauthorised break-ins.
  • The end-mounted push buttons offer easy access from either side of the truck.
  • This unit comprises heavy-duty guards to extend durability by protecting the gas springs.
  • It is equipped with a Gear-Lock dual rotary lock system that is self-adjustable for latching and closing.
  • This unit comes with built-in storage bins on both sides for extra space and a 4-compartment sliding tray for convenient storage of small parts & hand tools.
  • The self-aligning latch pins rotate from side to side and lock the lid into Gear-Lock latch for superior security.

Frequently Asked Questions:

Q. What is the storage capacity of this truck box?

A. It offers a maximum storage capacity of 9.2 cu.ft.

Q. What are the dimensions of this truck box?

A. 70 (L) x 20 (W) x14 (H) inches.

Q. What materials are used to manufacture this box?

A. This crossover truck box features steel construction with tough Armor-Brite powder paint finish to prevent cargo damage and provide excellent rust resistance.

Product Variants

ProductModelTypeHeightStorage CapacityColorLid TypeMaterialLocking SystemGaugePrice
DELTA PRO PSC1455000 Crossover Truck Box Steel White 70 Inch Width | AD9AQQ 4NY55 PSC1455000Full Size14 1/4"9.2 cu. ft.WhiteAdjustableSteelKeyed14 ga.€815.39
RFQ
DELTA PRO PSC1458000 Crossover Truck Box Steel White 60 Inch Width | AD9AQR 4NY56 PSC1458000Compact14 1/4"6.1 cu. ft.WhiteAdjustableSteelKeyed14 ga.€815.39
RFQ
DELTA PRO PSC1456000 Crossover Truck Box Steel White 70 Inch Width | AD9AQT 4NY57 PSC1456000Deep Full Size17 1/4"11.3 cu. ft.WhiteAdjustableSteelKeyed14 ga.€851.19
RFQ
JOBOX PSC1456002 Crossover Truck Box, Single Lid, 70.125 x 20.875 x 17.25 Inch Size, Black, Steel | CH9CAJ PSC1456002Deep Full Size17 1/4"-BlackSingle LidSteel--€851.19
RFQ
JOBOX PSC1457000 Crossover Truck Box, Single Lid, 70.125 x 30 x 17.25 Inch Size, White, Steel | CH9CAK PSC1457000Deep & Extra-Wide Full Size17 1/4"-WhiteSingle LidSteel--€1,306.89
RFQ
JOBOX PSC1457002 Crossover Truck Box, Single Lid, 70.125 x 30 x 17.25 Inch Size, Black, Steel | CH9CAL PSC1457002Deep & Extra-Wide Full Size17 1/4"-BlackSingle LidSteel--€1,306.89
RFQ
JOBOX PSC1458002 Crossover Truck Box, Compact, 60.125 x 20.875 x 14.25 Inch Size, Black, Steel | CH9CAM PSC1458002Compact14 1/4"6.1 cu. ft.BlackSingle LidSteelKeyed-€815.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX PSC1455002 Crossover Truck Box, Single Lid, 70.125 x 20.875 x 14.25 Inch Size, Black, Steel
€815.39 /unit