WILTON 710703K Dust Collector, 2Hp 3Ph 230/460V | CV3RGD

JET TOOLS 710703K DC-1200VX-BK3 Dust Collector, 2Hp 3Ph 230/460V

Item: CV3RGD Model: 710703KCross Ref: 29YR97 / DC-1200VX-BK3
In Stock

Get it by Thursday, Jun 12

€742.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Collector
Adaptor Inlet Diameter4"
Dust Collector TypeSingle-Stage
Filter Efficiency96% of 30 µm particles
Lower Collector Capacity5.3 cu. ft.
Lower Collector TypeBag
Main Inlet Diameter6"
Maximum Air Flow1200 CFM
Maximum Sound Rating80 dBA
Mounting TypeMobile
Nameplate Voltage230/460V AC
Number Of Adaptor Inlets2
Upper Filter TypeFilter Bag

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelSound LevelVoltageHose Dia.AmpsStatic Pressure RangeOperating Velocity RangeOverall HeightOverall WidthPrice
JET TOOLS 414700 Dust Collector For Metal 1-1/2 Hp | AA8GWU 18F218 41470075 dBA-3"--5610 FPM--€1,997.82
JET TOOLS 708659K Dust Collector 1100 Cfm 1-1/2 Hp | AD4QKV 42W940 708659K75 dBA to 80 dBA115/230V6"11-5.5A-8464 FPM72"22 1/2"€841.49
JET TOOLS 708642BK Dust Collector 650 Cfm 1 Hp | AD4QKW 42W941 708642BK65 dBA to 70 dBA115/230V4"7-3.5A-7445 FPM57"14"€494.99
JET TOOLS 708642CK Dust Collector, 650 Cfm | CP3MAB 708642CK65 dBA to 70 dBA115V AC-3.5A6.56300 FPM--€692.99
RFQ
JET TOOLS 708657K Dust Collector, Bag-Style Filter, 1, 100 Cfm | CP3MAC 708657K70 dBA to 80 dBA115/230V AC-11-5.5A10.58464 FPM--€593.99
JET TOOLS 708658K Dust Collector, Canister, 1, 100 Cfm | CP3MAD 708658K70 dBA to 80 dBA115/230V AC-11-5.5A10.58464 FPM--€643.49
RFQ
JET TOOLS 710702K Dust Collector, Canister, 1, 200 Cfm | CP3MAE 710702K70 dBA to 80 dBA230V AC-8A11.513745 FPM--€940.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 710703K DC-1200VX-BK3 Dust Collector, 2Hp 3Ph 230/460V
€742.49 /unit