JET TOOLS 708659K Dust Collector 1100 Cfm 1-1/2 Hp | AD4QKV 42W940

JET TOOLS 708659K DC-1100VX-CK Dust Collector 1100 Cfm 1-1/2 Hp

Item: AD4QKV Model: 708659KCross Ref: 42W940 / DC-1100VX-CK
In Stock

Get it by Tuesday, Jun 17

€841.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Collector
Amps11-5.5A
Depth37"
Height39"
Hose Dia.6"
Hp1 1/2 hp
Impeller Dia.11"
Max. Flow1100 CFM
Operating Velocity Range8464 FPM
Overall Depth37"
Overall Height72"
Overall Width22 1/2"
Phase1
Sound Level75 dBA to 80 dBA
Voltage115/230V
Width22 1/2"
Adaptor Inlet Diameter4"
Amperage11/5.5A
Dust Collector TypeSingle-Stage
Filter Efficiency86% of 1 µm particles, 98% of 2 µm particles
Horsepower1 1/2 hp
Lower Collector Capacity5.3 cu. ft.
Lower Collector TypeBag
Main Inlet Diameter6"
Maximum Air Flow1100 CFM
Maximum Sound Rating80 dBA
Mounting TypeMobile
Nameplate Voltage115/230V AC
Number Of Adaptor Inlets2
Overall Length37"
Upper Filter TypeCartridge Filter

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)99.06
Ship length (cm)93.98
Ship width (cm)57.15
HS code8421398005
Country of OriginTW

Product Details:

    • Filter Bag (2)

Product Variants

ProductModelSound LevelVoltageHose Dia.AmpsStatic Pressure RangeOperating Velocity RangeOverall HeightOverall WidthPrice
JET TOOLS 414700 Dust Collector For Metal 1-1/2 Hp | AA8GWU 18F218 41470075 dBA-3"--5610 FPM--€1,997.82
JET TOOLS 708642BK Dust Collector 650 Cfm 1 Hp | AD4QKW 42W941 708642BK65 dBA to 70 dBA115/230V4"7-3.5A-7445 FPM57"14"€494.99
JET TOOLS 708642CK Dust Collector, 650 Cfm | CP3MAB 708642CK65 dBA to 70 dBA115V AC-3.5A6.56300 FPM--€692.99
RFQ
JET TOOLS 708657K Dust Collector, Bag-Style Filter, 1, 100 Cfm | CP3MAC 708657K70 dBA to 80 dBA115/230V AC-11-5.5A10.58464 FPM--€593.99
JET TOOLS 708658K Dust Collector, Canister, 1, 100 Cfm | CP3MAD 708658K70 dBA to 80 dBA115/230V AC-11-5.5A10.58464 FPM--€643.49
RFQ
JET TOOLS 710702K Dust Collector, Canister, 1, 200 Cfm | CP3MAE 710702K70 dBA to 80 dBA230V AC-8A11.513745 FPM--€940.49
JET TOOLS 717515 Dust Collector, Cyclone, 1, 259 Cfm | CP3MBX 71751575 dBA115V AC-14A2.76396 FPM--€1,583.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 708659K DC-1100VX-CK Dust Collector 1100 Cfm 1-1/2 Hp
€841.49 /unit