JET TOOLS 717530K Dust Collector, Cyclone, 1, 963 Cfm | CP3MLV

JET TOOLS 717530K JCDC-3 Dust Collector, Cyclone, 1, 963 Cfm

Item: CP3MLV Model: 717530KCross Ref: 48RJ34 / JCDC-3
In Stock

Get it by Thursday, Jun 12

€2,474.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Collector
Amps13A
Hp3 hp
Max. Flow1963 CFM
Operating Velocity Range5609 FPM
Sound Level76 dBA
Static Pressure Range2
TypeCyclone
Voltage230V AC

Shipping Info:

Ship weight (kg) 135.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelSound LevelVoltageHose Dia.AmpsStatic Pressure RangeOperating Velocity RangeOverall HeightOverall WidthPrice
JET TOOLS 414700 Dust Collector For Metal 1-1/2 Hp | AA8GWU 18F218 41470075 dBA-3"--5610 FPM--€1,997.82
JET TOOLS 708659K Dust Collector 1100 Cfm 1-1/2 Hp | AD4QKV 42W940 708659K75 dBA to 80 dBA115/230V6"11-5.5A-8464 FPM72"22 1/2"€841.49
JET TOOLS 708642BK Dust Collector 650 Cfm 1 Hp | AD4QKW 42W941 708642BK65 dBA to 70 dBA115/230V4"7-3.5A-7445 FPM57"14"€494.99
JET TOOLS 708642CK Dust Collector, 650 Cfm | CP3MAB 708642CK65 dBA to 70 dBA115V AC-3.5A6.56300 FPM--€692.99
RFQ
JET TOOLS 708657K Dust Collector, Bag-Style Filter, 1, 100 Cfm | CP3MAC 708657K70 dBA to 80 dBA115/230V AC-11-5.5A10.58464 FPM--€593.99
JET TOOLS 708658K Dust Collector, Canister, 1, 100 Cfm | CP3MAD 708658K70 dBA to 80 dBA115/230V AC-11-5.5A10.58464 FPM--€643.49
RFQ
JET TOOLS 710702K Dust Collector, Canister, 1, 200 Cfm | CP3MAE 710702K70 dBA to 80 dBA230V AC-8A11.513745 FPM--€940.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JET TOOLS 717530K JCDC-3 Dust Collector, Cyclone, 1, 963 Cfm
€2,474.99 /unit