JB INDUSTRIES DV-4E Evacuation Pump 4.0 Cfm 1/2 Hp 6 Feet | AA8WAU 1AKD9

JB INDUSTRIES DV-4E Evacuation Pump 4.0 Cfm 1/2 Hp 6 Feet

Item: AA8WAU Model: DV-4ECross Ref: 1AKD9
In Stock

Get it by Tuesday, Jun 17

€598.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEvacuation Pump
Amps Ac7A
Body MaterialAluminum
Cord6 ft.
Displacement4 CFM
Housing MaterialAluminum
Hp1/2 hp
IncludesCheck Valve
Oil Capacity18 oz.
Overall Height12"
Overall Length14"
Overall Width6 1/2"
Voltage115V AC
A2l CompatibilityA2L Compatible
Calibration Certificate TypeNot Certified
Cord Length6 ft.
Current7A
Drain Port Connection Thread DirectionRight-Hand
Drive TypeDirect Drive
For Refrigerant TypeR-1234YF, R-32
Frequency60 Hz
Horsepower1/2 hp
Includes Gas BallastGas Ballast Not Included
Includes Hoist ClipHoist Clip Included
Includes Isolation ValveIsolation Valve Not Included
Includes Oil Mist FilterOil Mist Filter Not Included
Includes SightglassSightglass Included
Includes Vacuum GaugeGauge Not Included
Inlet 1 Port Connection GenderMale
Inlet 1 Port Connection Size1/4"
Inlet 1 Port Connection Thread DirectionRight-Hand
Inlet 1 Port Connection TypeFlare
Inlet 2 Port Connection Size3/8"
Inlet 2 Port Connection Thread DirectionRight Hand
Inlet 2 Port Connection TypeFlare
Inlet 3 Port Connection Thread DirectionRight-Hand
MobilityHandle
Motor Speed1725 RPM
Motor TypeDC
Number Of Inlet Ports2
Number Of Stages2
PhaseSingle
Plug Configuration5-15P
Power SourcePlug In
Product TypeVacuum Pump
Reservoir Port Connection Thread DirectionRight-Hand
SeriesELIMINATOR
StandardsCE CERTIFIED, CSA CERTIFIED, EMC, UL LISTED
Ultimate Vacuum25 µm
Warranty2 yr.
Weight32 lbs.

Shipping Info:

Ship weight (kg) 13.9725
Ship height (cm)36.07
Ship length (cm)45.21
Ship width (cm)23.37
HS code8414100000
Country of OriginUS

Product Details:

    • End Vacuum (25 Microns)

Product Variants

ProductModelDisplacementAmps AcHpVoltageOil CapacityPrice
JB INDUSTRIES DV-6E Evacuation Pump 6.0 Cfm 1/2 Hp 6 Feet | AE6NWD 5UET2 DV-6E6 CFM5.2A1/2 hp115V AC18 oz.€634.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JB INDUSTRIES DV-4E Evacuation Pump 4.0 Cfm 1/2 Hp 6 Feet
€598.94 /unit