JAMCO PR372-P5 Standard Platform Truck 1200 Lb. | AA7LEJ 16C652

JAMCO PR372P500GP Standard Platform Truck 1200 Lb.

Item: AA7LEJ Model: PR372P500GPCross Ref: 16C652
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,366.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.5"
Caster Wheel Dia.5"
Caster Wheel MaterialUrethane
Caster Wheel Width1 1/4"
CoatingUrethane Coating
ColorGray
Deck Height8"
Deck Length72"
Deck MaterialSteel
Deck TypeSteel
Deck Width30"
FinishPowder Coat
Frame MaterialSteel
Handle TypeRemovable
Load Capacity1200 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height45"
Overall Length76"
Overall Width31"
Assembled/unassembledUnassembled
Caster Wheel TypeUrethane
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Deck Finish/coatingPowder Coated
Deck Gauge12 ga.
Deck SurfaceSmooth
FeaturesHeavy Duty Longer Materials Transporter
Frame Finish/coatingPowder Coated
Handle Height45"
Handle Pocket LocationDual Ends
IncludesSide Rails
Lip StyleFlush
Number Of Platforms1
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 114.3
Ship height (cm)114.3
Ship length (cm)203.2
Ship width (cm)81.28
HS code8716805090
Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthOverall LengthOverall WidthLoad CapacityCaster Wheel Dia.Deck MaterialDeck HeightPrice
JAMCO PR136-P5 Standard Platform Truck 1200 Lb. | AA7LEC 16C643 PR136P500GP36"18"40"19"1200 lbs.5"Steel8"€855.86
JAMCO PR348-P5 Standard Platform Truck 1200 Lb. | AA7LEG 16C650 PR348P500GP48"30"52"31"1200 lbs.5"Steel8"€1,069.05
RFQ
JAMCO PR360-P5 Standard Platform Truck 1200 Lb. | AA7LEH 16C651 PR360P500GP60"30"64"31"1200 lbs.5"Steel8"€1,206.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO PR372P500GP Standard Platform Truck 1200 Lb.
€1,366.23 /unit