BROWNING 1213701 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ3WMF NSS12H36

BROWNING 1213701 NSS12H36 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 12 Pitch, Steel

Item: AZ3WMF Model: 1213701Cross Ref: NSS12H36
Limited Availability
€118.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/8"
Diametral Pitch12 DP
Face Width3/4"
Hub Dia.2 1/2"
Hub Projection9/16"
MaterialSteel
Number Of Teeth36
Outside Dia.3 4/25"
Overall Length1 1/2"
Pitch Dia.3"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 0.54
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionOverall LengthDiametral PitchPressure AnglePrice
BROWNING 1213727 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3CKJ NSS12H48 1213727484"4 4/25"2 1/2"9/16"1 1/2"12 DP14.5°€226.22
RFQ
BROWNING 1213735 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3CKK NSS12H54 1213735544 1/2"4.66"2 1/2"9/16"1 1/2"12 DP14.5°€245.07
RFQ
BROWNING 1213719 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ3GER NSS12H42 1213719423 1/2"3.66"2 1/2"9/16"1 1/2"12 DP14.5°€183.43
BROWNING 1213685 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ3QWY NSS12G30 1213685302 1/2"2.66"2"7/16"1 3/8"12 DP14.5°-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1213701 NSS12H36 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 12 Pitch, Steel
€118.31 /unit