Item | Tap and Die Set |
Cutting Sizes | 28 |
Die Hex Size | 5/8", 1", 1 7/16", 1 13/16" |
Die Type | 5/8" Hex Solid, 1" Hex Solid, 1-7/16" Hex Solid, 1-13/16" Hex Solid |
Finish | Plain |
Material | High Carbon Steel |
Number Of Pieces | 66 |
Sae Or Metric | SAE |
Size/range | #4 to 1" |
Sizes | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 7/8"-9, 7/8"-14, 1"-8, 1"-14, 1/8"-27, 1/4"-18 |
Sizes Included | 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 7/8-9, 7/8-14, 1-8, 1-14, 1/8-27 NPT, 1/4-18 NPT |
Thread Type | Coarse, Fine, NPT |
Type | Fractional |
55% Thread Drill Size | #12, #13, #21, #27, #3, #31, #32, #36, 1/2", 10.2 mm, 11.30 mm, 11.8 mm, 11/32", 13.25 mm, 13.25 mmm, 14.2 mm, 14.8 mm, 15/16", 17.2 mm, 17.9 mm, 2.45 mm, 2.75 mm, 20.9 mm, 29/32", 3.6 mm, 3/32", 4.25 mm, 5.7 mm, 51/64", 8.4 mm, 9/32", I, W |
75% Thread Drill Size | #21, #25, #29, #33, #36, #39, #7, 11.40 mm, 12.20 mm, 12.90 mm, 13.60 mm, 14.50 mm, 16.50 mm, 17.50 mm, 19.50 mm, 2.20 mm, 2.32 mm, 2.60 mm, 20.40 mm, 22.25 mm, 23.30 mm, 27/64", 3.40 mm, 4.45 mm, 4.60 mm, 5.45 mm, 5/16", 8.50 mm, 9.95 mm, F, I, U |
Case Type | Plastic |
Die Material | High Speed Steel |
Die Shape | Hex |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Standards | ASME/ANSI B94.9-1987 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |