AUTOQUIP S35-036-0060-EN Scissor Lift Table, 72 Inch Platform Width, 42.5 Inch Height, 6000 lbs Capacity | CG6BNG

AUTOQUIP S35-036-0060-EN Scissor Lift Table, 72 Inch Platform Width, 42.5 Inch Height, 6000 lbs Capacity

Item: CG6BNG Model: S35-036-0060-EN
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length48"
Base Width22"
Load Capacity6000 lbs.
Lowered Height6 1/2"
Max. Platform Length72"
Max. Platform Width72"
Min. Platform Length48"
Min. Platform Width22"
Motor Hp1 1/2 hp
Number Of Cylinders2
Raised Height42 1/2"
Time50 sec.
Travel Length36"

Shipping Info:

Ship weight (kg) 384.75
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP S35-024-0025-EN Scissor Lift Table, 32 Inch Platform Width, 30.5 Inch Height, 2500 lbs Capacity | CG6BNA S35-024-0025-EN2500 lbs.36"16"36"16"1-
RFQ
AUTOQUIP S35-024-0040-EN Scissor Lift Table, 32 Inch Platform Width, 30.5 Inch Height, 4000 lbs Capacity | CG6BNB S35-024-0040-EN4000 lbs.36"16"36"16"1-
RFQ
AUTOQUIP S35-024-0060-EN Scissor Lift Table, 72 Inch Platform Width, 30.5 Inch Height, 6000 lbs Capacity | CG6BNC S35-024-0060-EN6000 lbs.36"22"36"22"2-
RFQ
AUTOQUIP S35-024-0080-EN Scissor Lift Table, 72 Inch Platform Width, 7 - 31 Inch Height, 8000 lbs Capacity | CG6BND S35-024-0080-EN8000 lbs.36"22"36"22"2-
RFQ
AUTOQUIP S35-036-0025-EN Scissor Lift Table, 32 Inch Platform Width, 42.5 Inch Height, 2500 lbs Capacity | CG6BNE S35-036-0025-EN2500 lbs.48"16"48"16"1-
RFQ
AUTOQUIP S35-036-0040-EN Scissor Lift Table, 32 Inch Platform Width, 42.5 Inch Height, 4000 lbs Capacity | CG6BNF S35-036-0040-EN4000 lbs.48"16"48"16"1-
RFQ
AUTOQUIP S35-036-0080-EN Scissor Lift Table, 72 Inch Platform Width, 7 - 43 Inch Height, 8000 lbs Capacity | CG6BNH S35-036-0080-EN8000 lbs.48"22"48"22"2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP S35-036-0060-EN Scissor Lift Table, 72 Inch Platform Width, 42.5 Inch Height, 6000 lbs Capacity