Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

IRWIN 6644 Hex Die High Carbon Steel Right-hand M12-1.75 | AA8TDB 19T203

IRWIN INDUSTRIAL TOOLS 6644 Hex Die High Carbon Steel Right-hand M12-1.75

Item: AA8TDB Model: 6644Cross Ref: 19T203
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Die
Hex Size1"
MaterialCarbon Steel
Outside Dia.1.137"
SizeM12
Thickness3/8"
Thread DirectionRH
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)2.79
Ship width (cm)2.79
HS code8207406000
Country of OriginUS

Product Details:

    • Sub-Brand: IRWIN HANSON

Product Variants

ProductModelThread DirectionOutside Dia.Hex SizePrice
IRWIN 6424 Hex Die High Carbon Steel Right-hand 8-32 | AA8TBE 19T159 6424RH1.137"1"€5.84
IRWIN 6428 Hex Die High Carbon Steel Right-hand 10-24 | AA8TBF 19T160 6428RH1.137"1"€5.94
IRWIN 6431 Hex Die High Carbon Steel Right-hand 10-32 | AA8TBG 19T161 6431RH1.137"1"€6.73
IRWIN 6527 Hex Die High Carbon Steel Right-hand 5/16-18 | AA8TBL 19T165 6527RH1.137"1"€6.30
IRWIN 6529 Hex Die High Carbon Steel Right-hand 5/16-24 | AA8TBM 19T166 6529RH1.137"1"€5.49
IRWIN 6536 Hex Die High Carbon Steel Right-hand 3/8-24 | AA8TBP 19T168 6536RH1.137"1"€5.76
IRWIN 6539 Hex Die High Carbon Steel Right-hand 7/16-14 | AA8TBQ 19T169 6539RH1.137"1"€5.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRWIN INDUSTRIAL TOOLS 6644 Hex Die High Carbon Steel Right-hand M12-1.75
€7.50 /unit