INTERMATIC GM40AV Mechanical Timer 24hr Nema3r 40a Min 15min | AE9KQJ 6KFG3

INTERMATIC GM40AV Mechanical Timer 24hr Nema3r 40a Min 15min

Item: AE9KQJ Model: GM40AVCross Ref: 6KFG3
In Stock

Get it by Monday, Jun 16

€96.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromechanical Timer
Amps40A
ApplicationsRefrigeration Merchandiser
ColorGray
Contact FormDPDT
Contact Hp @ 120v1 hp
Contact Hp @ 240v2 hp
Day SkipperNo
Depth2 7/8"
Enclosure MaterialPlastic
Enclosure TypePlastic
FinishGray
Has Captive TrippersYes
Has Captive Trippers CvlYes
Has Override SwitchYes
Has Override Switch CvlYes
Has Real-time Clock FaceYes
Has Realtime Clock Face CvlYes
Height8 13/16"
Length8 4/5"
Max. On/off Cycles48
Max. Time Setting23.75 hrs.
Mechanism TypeElectromechanical
Min. Time Setting15 min.
Minimum On Off Time15 min.
Minimum On/off Times15 min.
MountingSurface
Number Of Poles2
Number Of Trippers Included96
Voltage120-277V AC
Voltage Selection TypeAuto Voltage
Width6 5/8"
Wiring OptionScrew Box Lug
Applicable Ac Voltage Ranges120-277V AC
ApplicationHVAC, Machinery
Body ColorGray
Body MaterialPlastic
Compatible LightingLED
Current Rating40A
Display Qty1
FeaturesPower Led Indicator, Status Led Indicator
Horsepower @ 120v - Maximum1 hp
Horsepower @ 240v - Maximum2 hp
Indoor/outdoor UsageIndoor/Outdoor
Mounting StyleSurface
Nema Enclosure Rating3R
Number Of Trippers - Maximum96
On/off Cycles - Maximum48
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-40°F
Overall Depth3"
Overall Height8 7/8"
Overall Width6 5/8"
Product TypeTimer
SeriesGM40AV Series
StandardsCRUUS, CULUS, ROHS
Time Setting - Maximum24 hrs.
Time Setting - Minimum15 min.

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)22.54
Ship length (cm)0.76
Ship width (cm)1.68
HS code9107008000
Country of OriginMX

Product Details:

Intermatic GM40AV mechanical timer provides automated process solutions to program and schedule ON / OFF cycles for precise timing and to aid in optimising energy usage with enhanced equipment performance. It is used in generator exercise, septic treatment, air movement & ventilation and refrigeration merchandiser.

Features:

  • This mechanical timer comes with captive trippers, preventing the risk of misplacement.
  • It is equipped with a self-recharging battery backup.
  • This Intermatic GM40AV mechanical timer has the inclusion of power and status LED indicators to enhance operational visibility.
  • It features a DPDT switching configuration with standard 2 NO and 2 NC contacts for comprehensive control.
  • This Intermatic GM40AV mechanical timer incorporates a manual three-way ON / OFF / AUTO override switch and an easy-to-read clock face for user-friendly operation.

Frequently Asked Questions:

Q. What is the operating temperature of Intermatic GM40AV mechanical timer?

A. It has an operating temperature range of -40 to 131 degrees F.

Q. How to install Intermatic GM40AV mechanical timer?

A.

  • Begin by opening the door and releasing the spring latch to remove the interior protective cover.
  • Next, release the spring latch that holds the bottom of the printed circuit board to remove it.
  • Choose the knockouts you intend to use. To remove the inner 1/2 inch knockout, insert a flathead screwdriver into the slot and gently punch the knockout loose. Remove the slug. If a 3/4 inch knockout is needed, remove the outer ring using pliers after taking out the 1/2 inch knockout. If required, use a knife to smooth the edge.
  • Position the enclosure at the desired mounting location and mark the three mounting holes. First, install the top screw using one of the provided spacers, then hang the enclosure on the keyhole. Drive the remaining two screws at the enclosure's bottom through the mounting holes, each passing through a supplied spacer, and secure them to the wall.
  • Prior to attaching the conduit hubs to the enclosure, connect them to the conduit. Once the hubs are inserted into the enclosure, cautiously tighten the hub lock nut. Avoid over-tightening.
  • Reattach the printed circuit board, ensuring that the spring latch at the bottom of the PCB is properly engaged.
  • Adhere to national and local electrical and safety codes when wiring (refer to wiring diagrams).
  • Connect all ground wires to the ground lug inside the case located at the enclosure's bottom.
  • Replace the interior protective cover.
  • Finally, close the enclosure door.

Q. What is the maximum wire size that Intermatic GM40AV mechanical timer can accommodate?

A. It can accommodate a maximum wire size of 8 AWG.

Q. For how long can this mechanical timer be used continuously?

A. They feature an operation mode of 24 hours and are rated for 50000 operations at full load.

Q. How to set the timer in Intermatic GM40AV mechanical timer?

A. Begin by gently rotating the program dial in a clockwise direction. Gradually align the time of day displayed on the outer dial with the triangle marker positioned around the 2 o°clock mark. Next, adjust the time to the exact minute by slowly turning the minute hand clockwise. Align the time of day (including AM or PM) displayed on the outer dial with the triangle marker found on the inner dial.

Product Variants

ProductModelMin. Time SettingMax. On/off CyclesMax. Time SettingContact FormEnclosure MaterialHeightDepthNumber Of PolesPrice
INTERMATIC T7401B Timer 7 Day 4 Poles | AB8WHJ 2A208 T7401B3.5 hrs.321 hrs.--12 1/2"4"4€280.04
INTERMATIC T7401BC Timer 7 Day 4 Poles | AB8WHK 2A209 T7401BC3.5 hrs.321 hrs.--12 1/2"4"4€848.06
INTERMATIC T2005 Timer 7 Day Compact | AB8WHL 2A210 T20052 hrs.622 hrs.SPDT-7 3/4"3"1€277.29
INTERMATIC T1905E Timer Multi Operation | AB8WKJ 2A512 T1905E15 min.4823.75 hrs.SPDT-7 3/4"3"1€183.43
INTERMATIC T101 Timer 24 Hour 1 Pole | AB9MQL 2E021 T1011 hr.12---7 13/16"3"1€113.78
INTERMATIC T103 Timer 24 Hour Dpst | AB9MQM 2E022 T1031 hr.12---7 13/16"3"2€131.60
INTERMATIC T171 Timer 24 Hour 1 Poles | AB9MQN 2E024 T1711 hr.12---7 13/16"3"1€185.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC GM40AV Mechanical Timer 24hr Nema3r 40a Min 15min
€96.70 /unit