INTERMATIC T7401BC Timer 7 Day 4 Poles | AB8WHK 2A209

INTERMATIC T7401BC Timer 7 Day 4 Poles

Item: AB8WHK Model: T7401BCCross Ref: 2A209
In Stock

Get it by Tuesday, Jun 17

€848.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromechanical Timer
Amps40A
Backup Protection Time16 hrs.
Contact Hp @ 120v2 hp
Contact Hp @ 240v5 hp
Day SkipperYes
Depth4"
Description/special FeaturesHeavy-Duty Clutchless Gears Prevent Slipping, Spring Wound Carry-Over
Enclosure TypeSteel Indoor
Has Manual OverrideYes
Has Manual Override CvlYes
Height12 1/2"
Indoor/outdoorIndoor
Length12 1/2"
Max. On/off Cycles3
Max. Time Setting21 hrs.
Maximum Power Consumption3 W
Min. Time Setting3.5 hrs.
Minimum On Off Time3.5 hrs.
Minimum On/off Times3.5 hrs.
MountingWall
Number Of Circuits4
Number Of Poles4
Number Of Trippers Included14
Power Consumption Max W3 W
Skipper WheelNot Included
Skipper Wheel Operation ModeNot Included
Voltage125V AC
Width8 1/4"
Wiring OptionTerminals
Applicable Ac Voltage Ranges120V AC
ApplicationLighting
Body MaterialMetal
Compatible LightingHID, LED
Contact FormSPST
Current Rating40A
Display Qty1
FeaturesCarry Over Automatically Rewinds When Power Resumes, Separate Clock Motor Terminals
Horsepower @ 120v - Maximum2 hp
Horsepower @ 240v - Maximum5 hp
Indoor/outdoor UsageIndoor
Mounting StyleSurface
Nema Enclosure Rating1
Number Of Trippers - Maximum14
On/off Cycles - Maximum28
Operating Temperature - Maximum130°F
Operating Temperature - Minimum-40°F
Overall Depth3 3/4"
Overall Height13 1/8"
Overall Width9"
Product TypeTimer
SeriesT7000B Series
StandardsCCSAUS, CULUS
Time Setting - Maximum7 Day
Time Setting - Minimum3.5 hrs.
Timer Extra FeaturesSpring-Wound Carry-Over

Shipping Info:

Ship weight (kg) 4.5675
Ship height (cm)33.33
Ship length (cm)9.53
Ship width (cm)22.89
HS code9107008000
Country of OriginFR

Product Details:

    • Special Features: Heavy-duty Clutchless Gears Prevent Slipping, Spring Wound Carry-Over

Product Variants

ProductModelMin. Time SettingMax. On/off CyclesMax. Time SettingContact FormEnclosure MaterialHeightDepthNumber Of PolesPrice
INTERMATIC T7401B Timer 7 Day 4 Poles | AB8WHJ 2A208 T7401B3.5 hrs.321 hrs.--12 1/2"4"4€280.04
INTERMATIC T2005 Timer 7 Day Compact | AB8WHL 2A210 T20052 hrs.622 hrs.SPDT-7 3/4"3"1€277.29
INTERMATIC T1905E Timer Multi Operation | AB8WKJ 2A512 T1905E15 min.4823.75 hrs.SPDT-7 3/4"3"1€183.43
INTERMATIC T101 Timer 24 Hour 1 Pole | AB9MQL 2E021 T1011 hr.12---7 13/16"3"1€113.78
INTERMATIC T103 Timer 24 Hour Dpst | AB9MQM 2E022 T1031 hr.12---7 13/16"3"2€131.60
INTERMATIC T171 Timer 24 Hour 1 Poles | AB9MQN 2E024 T1711 hr.12---7 13/16"3"1€185.76
INTERMATIC T1905 Timer Multi Operation | AB9MQQ 2E026 T190515 min.4823.75 hrs.SPDT-7 3/4"3"1€222.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC T7401BC Timer 7 Day 4 Poles
€848.06 /unit