Flat Shipping

Flat Shipping at €24.99 + VAT

AIRSEPT 90041 Deburrer A/C 1 pcs. | AH4GVK 34NK85

AIRSEPT 90041 Deburrer A/C 1 pcs.

Item: AH4GVK Model: 90041Cross Ref: 34NK85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeburrer
MaterialAluminum
Number Of Pieces1
Size8"
TypeAir Condition, Coolant, Heater, Oil, Power Steering Return, Trans
ApplicationMetal Line
For Use WithRemove Rough Metal Line Edges
IncludesConvenient Pocket Clip
Package Quantity1
Tool TypeDeburrer

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRSEPT 90041 Deburrer A/C 1 pcs.
€17.16 /unit