Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4180-1500 Straight Edge, Inch, 60 Inch, 60 Inch Length In, 1, 500 mm Length mm, Aluminum | CR4UKN

INSIZE 4180-1500 Straight Edge, 60 Inch, 60 Inch Length In, 1, 500 mm Length mm, Aluminum

Item: CR4UKN Model: 4180-1500Cross Ref: 408Z67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,297.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Edge
Backing MaterialNot Applicable
Calibration CertificateNot Certified
CoatingNot Applicable
ConstructionAluminum
Edge StyleSquare
FinishNot Applicable
FlexibilityRigid
Graduation TypeInch
Hanging CapabilityNot Applicable
Hanging Hole DiameterNot Applicable
IncludesCase
MagneticNonmagnetic
MaterialMagnalium
Straightness ToleranceNot Applicable
ThicknessNot Applicable
Flatness Tolerance0.015 mm
Length60"
Length (metric)1500 mm
Parallelism Tolerance22 µm
System Of MeasurementMetric/SAE
Width1 9/16"
Width (metric)40 mm

Shipping Info:

Ship weight (kg) 6.345
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConstructionFinishGraduation TypePrice
INSIZE 4700-300 Straight Edge, Inch, 11-13/16 Inch, 11 13/16 Inch Length In, 300 mm Length mm | CR4UKE 4700-300Stainless SteelSatinInch€216.88
INSIZE 4700-400 Straight Edge, Inch, 15.7 Inch, 15 7/10 Inch Length In, 400 mm Length mm | CR4UKF 4700-400Stainless SteelSatinInch€348.09
INSIZE 4700-500 Straight Edge, Inch, 19.7 Inch, 19 7/10 Inch Length In, 500 mm Length mm | CR4UKG 4700-500Stainless SteelSatinInch€505.91
INSIZE 4700-100 Straight Edge, Inch, 3-29/32 Inch, 3 29/32 Inch Length In, 100 mm Length mm | CR4UKH 4700-100Stainless SteelSatinInch€66.81
INSIZE 4700-125 Straight Edge, Inch, 4-29/32 Inch, 4 29/32 Inch Length In, 125 mm Length mm | CR4UKJ 4700-125Stainless SteelSatinInch€69.41
INSIZE 4700-150 Straight Edge, Inch, 5-29/32 Inch, 5 29/32 Inch Length In, 150 mm Length mm | CR4UKK 4700-150Stainless SteelSatinInch€98.56
INSIZE 4700-200 Straight Edge, Inch, 7-29/32 Inch, 7 29/32 Inch Length In, 200 mm Length mm | CR4UKL 4700-200Stainless SteelSatinInch€112.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4180-1500 Straight Edge, 60 Inch, 60 Inch Length In, 1, 500 mm Length mm, Aluminum
€2,297.48 /unit